Shop All Networking Hardware
Startech.Com
2 Port PCIe (x4) GbE Network Card - Intel Chipset
Mfr # ST2000SPEXI
Zoro # G5454225
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible With Windows® 7, 8, 8.1, 10, Windows Server® 2008 R2, 2012, 2012 R2, 2016, 2019, Linux 2.4.x to 4.11.x <i>LTS versions only</i>
- Includes Driver CD, Instruction Manual, Low Profile Bracket, 2 Port Network Card
- Depth 2.6"
- Width 0.75 in
- Height 4.76 in
Product Information
- Brand Startech.Com
- MFR # ST2000SPEXI
- Zoro # G5454225
- UPC # 65030852739
- Country of Origin China
- Category Networking Hardware
Dimensions
Depth | 2.6" |
Width | 0.75 in |
Height | 4.76 in |
Length | 2.64 in |
Details
Compatible With | Windows® 7, 8, 8.1, 10, Windows Server® 2008 R2, 2012, 2012 R2, 2016, 2019, Linux 2.4.x to 4.11.x <i>LTS versions only</i> |
Includes | Driver CD, Instruction Manual, Low Profile Bracket, 2 Port Network Card |
Product Type | Gigabit Ethernet Card |
System Requirements | Windows 7, 8, 8.1, 10, Windows Server 2008 R2, 2012, 2012 R2, 2016, 2019, Linux 2.4.x to 4.11.x LTS versions only |
Description
Add dual Gigabit Ethernet ports to a client server or workstation through a PCI Express slot - Dual Port PCI Express (PCIe x4) Gigabit Ethernet Server Adapter - Intel i350 Chipset NIC - 2 Port GbE Network Card - Dual NIC Ethernet Card - Standard Profile Bracket and Low-Profile/Half-Height Bracket Included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For CAMERON SINO, CSMMR320SL (CS-MMR320SL)
- MARPAC Marpac MAR-WHISH Whish Multiple Sounds Noise Machine; White (MAR-WHISH)
- D&D SECURITY TV Remote Control Security Device (SR9053)
- LOGITECH Keyboard, K400 Plus, Black, Wireless (920-007119)
- ADVANTECH Ie-Sfp/1250-Ed, Mm850-Lc (SFP-GMM-550)
- QNAP 4 Bay 1U 12" Short Depth Rackm (TR-004U-US)
- LEGRAND Network Hubs, BLANK TJ QTY 10 FG WHT (42100002)
- ANTAIRA Industrial Gigabit PoE++ Injector - 1-10/100/1000Base-T***with PoE-PSE and 1-10/100/1000 -T(X) (INJ-C201G-bt-24-T)
- SANOXY 1 Gang WiFi Smart Wall Touch Light Switch Glass Panel For Alexa/Google APP (PPT-193855087746-1G)
- IDEAL CAT-5E Feed-Thru RJ45 Mod Plugs, Pack/25 (85-371)
- OPENGEAR Cm7100 - 48 Rj45 Serial Cisco Pinout Por (CM7148-2-DAC-US)
- Startech.Com Networking Hardware