Shop All Expansion Cards
Startech.Com
2 port PCI Express USB 3.0 Card - 1 Internal 1 External
Mfr # PEXUSB3S11
Zoro # G5925237
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.79 in
- Includes Driver CD, Instruction Manual, PCI Express USB 3.0 card, Low profile bracket
- Width 4.72 in
- Length 2.76 in
- Compatible With Windows® XP, Vista, 7, 8/8.1, 10, Windows Server® 2003, 2008 R2
Product Information
- Brand Startech.Com
- MFR # PEXUSB3S11
- Zoro # G5925237
- UPC # 65030840040
- Country of Origin Taiwan, Province of China
- Category Expansion Cards
Dimensions
Height | 0.79 in |
Width | 4.72 in |
Length | 2.76 in |
Details
Includes | Driver CD, Instruction Manual, PCI Express USB 3.0 card, Low profile bracket |
Compatible With | Windows® XP, Vista, 7, 8/8.1, 10, Windows Server® 2003, 2008 R2 |
Product Type | USB Adapter |
Thickness | 748 mil |
Description
Add one internal and one external SuperSpeed USB 3.0 ports to your PC - 2-Port PCI Express SuperSpeed USB 3.0 Card with UASP Support - 1 Internal 1 External - Dual Port PCIe USB 3.0 Adapter / PCI Express USB 3.0 Controller - USB 3.0 Card Adapter / USB 3.0 Adapter Card - USB 3 Card / USB 3.0 Controller Card - Versatile connection of internal or external peripherals 1 internal and 1 external port design - Power high-powered USB devices as necessary with the optional SATA power connector
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Panasonic LC-R127R2P1, LCR127R2P1 12V 8Ah UPS Battery (PANASONIC-LC-R127R2P1 LCR127R2P1)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY LS17500-DSR Replacement Battery For Denso Robot Encoder Backup (LS17500-DSR)
- MONOPRICE Commercial Series Specialty Menu Board TV Wall Mount Bracket with Push (21876)
- STARTECH.COM M.2 to U.3 Adapter, PCIe M.2 SSD to 2.5inch U.3 Host Converter, TAA Compliant (1M25-U3-M2-ADAPTER)
- ADVANTECH Rs-422 High Energy Surge Protector (BB-422HESP)
- ADVANTECH Port-Powered Rs-232 To Tb Rs-485 Converter (BB-485SD9TB)
- ADD-ON Addon Intel E1G44Ht Comparable 10/100/1000Mbs Quad Open Rj-45 Port (E1G44HT-AO)
- ADD-ON Addon Hp 647594-B21 Comparable 10/100/1000Mbs Quad Open Rj-45 Port (647594-B21-AO)
- RIDGID Ridgid 42163 Power Spin Cable (42163)
- ANTAIRA 2-Port RS-232 PCI Express Card with Oxford Single Chip, Support Power Over Pin-9 (MSC-202A1)
- Startech.Com Expansion Cards