Shop All Automotive Audio & Video Accessories
Startech.Com
2 Port HDMI Splitter - 4K 60Hz - HDR - HDMI 2.0
Mfr # ST122HD202
Zoro # G5896214
product price: $62.35
/ea
$62.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.17 in
- Includes HDMI splitter, universal power adapter, quick-start guide
- Output Voltage 5 DC
- Width 5.79 in
- Input Voltage 100 - 240 AC
Product Information
- Brand Startech.Com
- MFR # ST122HD202
- Zoro # G5896214
- UPC # 65030880404
- Country of Origin China
- Category Automotive Audio & Video Accessories
Dimensions
Height | 2.17 in |
Width | 5.79 in |
Length | 8.43 in |
Details
Includes | HDMI splitter, universal power adapter, quick-start guide |
Output Voltage | 5 DC |
Input Voltage | 100 - 240 AC |
Connector Type | HDMI (19 pin) to HDMI (19 pin) |
Max. Resolution | 4096x2160 @ 60Hz<br> 3840x2160 (4K) @ 60Hz<br> 2560x1600<br> 1920x1200<br> 1920x1080 (1080p)<br> 1280x720 (720p) |
Description
SUPPORT FOR 4K AT 60HZ AND HDR: HDMI 2.0 splitter supports UHD resolutions up to 3840 x 2160p at 60Hz and HDR offering a greater dynamic range of luminosity than standard digital imaging - EDID EMULATION: 1x2 HDMI splitter 4K automatically passes EDID between your video source and the display attached to port 1 ensuring native settings such as resolution and refresh rate are configured - PLUG-AND-PLAY INSTALLATION: For hassle-free setup the 2 Port 4K HDMI Splitter 1 in 2 out installs easily with no driver or software installation - 4:4:4 CHROMA SUBSAMPLING: The 4 way HDMI splitter offers 4:4:4 chroma subsampling meaning every pixel gets its own unique color
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA CATCH TR7 w/D-Shackle Safety Pin - 5/8" Shackle (TR7)
- WOLO Beep Beep Horn, Voltage 12, LA Bracket (370LA-12L2)
- CURT Snap Hook W/5/8" Eye, 3500 lb. (81360)
- MITYVAC Cooling System Test Kit, Gauge (MV4525)
- AXXESS INTEGRATE BY METRA Steering Wheel Control Interface (AXSWC)
- METRA Honda Accord 2013-Up Sdin/Ddin In-Dash Mounting Kit (997804B)
- BANDA Banda EQ777 Half Din Size Seven Band Graphic Car Crossover Equalizer with Front Aux Input (EQ777)
- RAPTOR DUAL MINI ANL FUSED DIST BLK PRO SERIES (RMANL2)
- METRA Double Din Install Kit, Jeep Cherokee 1997-2001 (956554B)
- RSI RSI K-SC510-50 Knitted Shade Clothes with Grommets - 50 Percentage Shade Protection; 5 x 10 ft. (K-SC510-50)
- METRA 37" Universal Locking Top Mount Antenna 4-Section Mast - 1978-1996 (44UL10)
- Startech.Com Automotive Audio & Video