Shop All Server Enclosures & Racks
This Product is Discontinued
Startech.Com
1U Server Rack Shelf - 10in (254mm) 1U Shelf - 1U Rack Shelf (Discontinued)
Mfr # CABSHELF1U10
Zoro # G6233833
This Product is Discontinued
Key Features
- Height 1.69 in
- Width 17.32 in
- Length 9.84 in
- Material Steel
- Includes 1U Fixed Shelf, M6 Cage Nuts, M6 Screws
Product Information
- Brand Startech.Com
- MFR # CABSHELF1U10
- Zoro # G6233833
- UPC # 65030870474
- Country of Origin China
- Category Server Enclosures & Racks
Dimensions
Height | 1.69 in |
Width | 17.32 in |
Length | 9.84 in |
Details
Material | Steel |
Includes | 1U Fixed Shelf, M6 Cage Nuts, M6 Screws |
Product Type | Rack Shelf |
Description
EIA-310 COMPLIANT: This cantilever shelf lets you add 10in of flat storage space to any 19” EIA-310 compliant server rack or cabinet, making it ideal for your data and networking equipment. - HEAVY-DUTY & DURABLE DESIGN: Constructed with SPCC commercial cold-rolled steel, the sturdy IT-grade cabinet shelf ensures long term durability and supports a total weight load of 44 lb / 20 kg. - VERSATILE FUNCTIONALITY: At 10in deep, this fixed rack mount shelf supplies additional storage space for mission-critical hardware, non-rackmount equipment, tools or audio / video accessories. - COMPACT DESIGN: The fixed rack shelf features a very compact form factor, making it ideal non-rackmount equipment, tools and peripherals in your home, studio or office space.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.