Shop All Server Enclosures & Racks
Startech.Com
1U 19in Steel Vertical Wall Mount Equipment Rack Bracket
Mfr # RK119WALLV
Zoro # G5491456
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.32 in
- Width 19.8 in
- Length 5.91 in
- Material Steel
- Includes Vertical Wall Mount Bracket, Wood Screws, M5 Screws, M5 Cage Nuts, Instruction Manual
Product Information
- Brand Startech.Com
- MFR # RK119WALLV
- Zoro # G5491456
- UPC # 65030834384
- Country of Origin Taiwan, Province of China
- Category Server Enclosures & Racks
Dimensions
Height | 2.32 in |
Width | 19.8 in |
Length | 5.91 in |
Details
Material | Steel |
Includes | Vertical Wall Mount Bracket, Wood Screws, M5 Screws, M5 Cage Nuts, Instruction Manual |
Color | Black |
Features | Space Saving Design, Sturdy, Durable |
Product Type | Mounting Bracket |
Compatibility | Network Device, Power Strip, Patch Panel |
Description
NO ASSEMBLY REQUIRED: For added convenience, this 1U wall mount patch panel bracket arrives fully assembled with cage screws and nuts for mounting equipment in your data center - BUILT TO LAST: Constructed to EIA-310 19in rack standards, the wall mount bracket features a solid steel design for ultimate durability - VERSATILE FUNCTIONALITY: This multi-use patch panel bracket enables you to mount your server or networking equipment vertically on a wall or horizontally under a desk for added versatility - STANDARDIZED HOLE SIZING: Wall mounting holes are 16 inches center to center for greater stability, and mounting to standard wall studs
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFT COMP-6-SAFT Replacement Battery (COMP-6-SAFT)
- SEAGATE Skyhawk - Hard Drive - 8 Tb - Sata 6Gb/S (ST8000VX010)
- TOUGHTESTED 3XL Phone Case for Extra-Large Devices (TT-3XL-BK)
- ILB GOLD Baby Monitor Battery, Replacement For Vtech, Rm7764Hd Battery (RM7764HD BATTERY)
- STARTECH.COM Usb 3.0 To 2.5 Inch Sata External Hard Drive Enclosure W/Secure (S251BMU3FP)
- STARTECH.COM 6U Rack Deep Network Cabinet Server Enclosure 6U Case - 16.5 in. (RK616WALM)
- HAMMOND MFG. 19IN RACK GROUND ISOLATION KIT (RIK19)
- HAMMOND MFG. 24U 21.34W 24.5D CABINET LG (REFK1904224LG1)
- SILVERSTONE Silver Stone Technologies ML09B Mini-ITX Mini-DTX SFX Mini Compact HTPC Case - Black (ML09B)
- HAMMOND MFG. SOLID C4 CABINET BOTTOM Panel (C4B2431SBK1)
- HAMMOND MFG. 3U FLAT ALUMINUM RACK Panel (PBPA19005BK)
- Startech.Com Server Enclosures & Racks