Shop All USB Cables
Startech.Com
1Port USB Extender Kit - USB to Ethernet Extender - USB 2.0
Mfr # USB2001EXTV
Zoro # G6211625
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes USB 2.0 extender local unit, USB 2.0 extender remote unit, 24 in [60 cm] USB 2.0 cable, universal power adapter (NA/JP, UK, EU, ANZ), quick-start guide, rubber feet, 63 in [160 cm] RJ45 cable
- Input Voltage 100 - 240 AC
- Material Steel
- Height 0.87 in
Product Information
- Brand Startech.Com
- MFR # USB2001EXTV
- Zoro # G6211625
- UPC # 65030866132
- Country of Origin Taiwan, Province of China
- Category USB Cables
Dimensions
Height | 0.87 in |
Width | 2.05 in |
Length | 3.15 in |
Details
Color | Black |
Includes | USB 2.0 extender local unit, USB 2.0 extender remote unit, 24 in [60 cm] USB 2.0 cable, universal power adapter (NA/JP, UK, EU, ANZ), quick-start guide, rubber feet, 63 in [160 cm] RJ45 cable |
Input Voltage | 100 - 240 AC |
Material | Steel |
Compatible With | OS Independent; No additional drivers or software required |
Output Voltage | 5 DC |
Number of USB Ports | 1 |
Product Type | USB Extender |
Description
Connect a USB 2.0 device to your computer over long distances using this single-port USB extender - 1 Port USB 2.0 Over Cat5 or Cat6 Extender Kit - 165ft (50m) - Metal housing for rugged durability - Cost-effective and compact - OS independent / Supports transfer rates of up to 480Mbps - Kit includes a local transmitter a remote receiver and a power adapter - USB to Ethernet Extender / Cost-Effective USB 2.0 Extender / USB over Ethernet Extender / USB over Ethernet Extender System
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Leoch, Ldc6350 (LDC6-350)
- ILC Replacement for Wahl 93151-001 (93151-001 WAHL)
- MIGHTY MAX BATTERY 12V 18AH GEL Battery Replaces NPower Flex XL 6-In-1 Powerpack (ML18-12GEL250)
- TRENDNET GREENnet 8 Port Gigabit Switch, TEGS82G (TEG-S82g)
- STARTECH.COM StarTech.com 6 ft. Black USB 2.0 Extension Cable A to A - M/F (USBEXTAA6BK)
- STARTECH.COM 3.3 Ft. USB C To Dp 1.2 Cable (CDP2DP1MBD)
- STARTECH.COM Startech USB3SEXT6BK Superspeed USB 3.0 Extension Cable Black (YYI1-PX1147)
- STARTECH.COM Startech USB3SEXT1MBK Superspeed USB 3.0 Extension Cable Black (YYI1-PZ0754)
- STARTECH.COM USB 3.0 to Dual HDMI, USB32HD2 (USB32HD2)
- TRIPP LITE Reversible USB Extension Cable, Blck, 1 ft (UR024-001)
- MANHATTAN 6 Ft Usb 2.0 A Male/Micro-B Male Cabl (307178)
- Startech.Com USB Cables