Shop All DVI Adapters & Cables
Startech.Com
1ft Male to Male DVI-D Dual Link Monitor Cable
Mfr # DVIDDMM1
Zoro # G5492068
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type DVI
- Connector Type DVI-D (25 pin) to DVI-D (25 pin)
- Color Black
- Cable Length 12 in
- Includes 1 ft DVI-D Dual Link Cable - M/M
Product Information
- Brand Startech.Com
- MFR # DVIDDMM1
- Zoro # G5492068
- UPC # 65030839914
- Country of Origin China
- Category DVI Adapters & Cables
Dimensions
Cable Length | 12 in |
Height | 0.63 in |
Width | 1.56 in |
Length | 12.01 in |
Details
Cable Type | DVI |
Connector Type | DVI-D (25 pin) to DVI-D (25 pin) |
Color | Black |
Includes | 1 ft DVI-D Dual Link Cable - M/M |
Features | EMI Protection |
Jacket Type | CMG |
Product Type | Video Cable |
Description
Provides a high-speed crystal-clear connection to your DVI digital devices - Supports a maximum resolution of 2560x1600 - High-speed digital transmission rate of up to 9.9 Gbits/sec - Ferrite core eliminates EMI interference - Molded connectors with strain relief maintain - Dual Link DVI Cable / DVI-D Cable / DVI to DVI Cable / DVI Dual Link Cable / DVI Monitor Cable - 1 ft / 1ft / 1 foot / 1foot / 1 feet / 1feet / 1' / 1 ' / 30 cm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMSCOPE Replacement for Commscope Mtc8743 (MTC8743 COMMSCOPE)
- COMMSCOPE Replacement for Tessco Sg12-12b2u (SG12-12B2U)
- MIGHTY MAX BATTERY 12 Volt 7 Amp Hour Alarm Battery - 8 Pack (ML7-12MP8314)
- INNOVATIVE OFFICE PRODUCTS Laptop Holder For Arm, Pc Silver w/ Black Delrin Plastic Backing (5501-124)
- STARTECH.COM 6ft DisplayPort to DVI Cable - M/M (DP2DVI2MM6)
- STARTECH.COM 6ft / 1.8m DisplayPort to DVI Cable - 1920x1200 (DP2DVIMM6)
- SANOXY 1m DVI-D Male to Male Dual Link Digital Video Cable (SNX-CBL- DV103-G101)
- ADD-ON Addon 6.10M (20.00Ft) Displayport Male To Male Black Cable (DISPLAYPORT20F)
- TRENDNET Dual Monitor DisplayPort, TK240DP (TK-240DP)
- ROCSTOR 10 Ft Displayport 1.2 Cable M/M - 4K2K ( (Y10C236-B1)
- ROCSTOR 6 Ft Displayport Video Extension Cable - (Y10C233-B1)
- Startech.Com DVI Adapters & Cables