Shop All Computer Power Supplies
Startech.Com
1ft Computer Power Cord - IEC320 EN 60320 C14 to NEMA 5-15R
Mfr # PAC100
Zoro # G5266948
original price:
$5.28
21% off
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.98 in
- Input Voltage 125 AC
- Length 12 in
- Cable Length 12 in
- Includes 1 Ft. Monitor Power Adaptor
Product Information
- Brand Startech.Com
- MFR # PAC100
- Zoro # G5266948
- UPC # 65030200899
- Country of Origin China
- Category Computer Power Supplies
Dimensions
Height | 0.98 in |
Length | 12 in |
Cable Length | 12 in |
Width | 1.38 in |
Cord Length | 1 ft |
Details
Input Voltage | 125 AC |
Includes | 1 Ft. Monitor Power Adaptor |
Connector Type | IEC 60320 C14 Power to NEMA 5-15 Power (North America) |
Product Type | Power Interconnect Cord |
Color | Black |
Gauge | 18 |
Description
Power your monitor or printer from the switched source on your PC - Reduce clutter in tight spaces - Guaranteed reliability with a 1x IEC 60320 C14 plug - 1x NEMA 5-15 receptacle - Durable construction - 1ft 5-15R to C14 Power Cord / 1 ft C14 Power Cable / 1' NEMA Power Cord / Computer Power Cord / AC Power Cord
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEREN Polarized Dual Insulated AC Power Cord U (505-396)
- INTERSTATE BATTERIES 12A Lead Acid Battery (SLA1105)
- ILC Replacement for Panasonic Lc-r063r4p Battery (LC-R063R4P BATTERY PANASONIC)
- VIDEO MOUNT PRODUCTS Adaptor Plate, Vesa, Silver (LCDPA)
- STARTECH.COM 10ft Standard Computer Power Cord - NEMA5-15P to C13 (PXT101_10)
- UNIRISE USA Data Center Rated Power Cord C13-C14, 14Awg, 15Amp, 250V, Sjt Jacket, (PWCD-C13C14-15A-06F-BLK)
- SUPER POWER SUPPLY AC-DC Adapter Charger Cord- 12 Volt 0.5 Amp (010-SPS-18557)
- SOLAHD Din Rail Power Supply, 20 A, 480 W (SVL2024480)
- ATHENA COMPUTER POWER CORP Athena Computer Power AP-MP4ATX30 Micro ATX 300W replacement (AP-MP4ATX30)
- SCHLAGE ELECTRONICS 6A Power Supply, 1 Fire Alarm Relay, 3 Option Boards/2 Option Boards (PS906)
- PERLE SYSTEMS Uno-Ps/1Ac/24Dc/90W/C2Lps Power Supply (29029948)
- Startech.Com Computer Power Supplies