Shop All VGA Connectors & Cables
This Product is Discontinued
Startech.Com
18in Dual Drive Ultra ATA IDE Hard Drive Cable (Discontinued)
Mfr # IDE66
Zoro # G5488202
This Product is Discontinued
Key Features
- Cable Type EIDE/IDE
- Connector Type IDE (40 Pin, EIDE/PATA) to IDE (40 Pin, EIDE/PATA)
- Color Gray
- Cable Length 18 in
- Includes 18 In. Dual Drive Ultra ATA 66/100/133 Cable
Product Information
- Brand Startech.Com
- MFR # IDE66
- Zoro # G5488202
- UPC # 65030783118
- Country of Origin China
- Category VGA Connectors & Cables
Dimensions
Cable Length | 18 in |
Length | 18 in |
Details
Cable Type | EIDE/IDE |
Connector Type | IDE (40 Pin, EIDE/PATA) to IDE (40 Pin, EIDE/PATA) |
Color | Gray |
Includes | 18 In. Dual Drive Ultra ATA 66/100/133 Cable |
Product Type | Data Transfer Cable |
Description
IDE / EIDE cable - UDMA 66/100 - 40 pin IDC (F) to 40 pin IDC (F) - 1.6 ft - for P/N: USB2SATAIDEU - USB2SATAIDGB - USB2SATAIDE - PEXSAT2IDE2 - PCISAT2IDE1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.