Shop All Stereo & Optical Audio Cables
Startech.Com
15m Active DP Cable DisplayPort to DisplayPort M/M
Mfr # DISPL15MA
Zoro # G5369455
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 590.55 in
- Cable Type DisplayPort
- Cable Length 590.55 in
- Color Black
- Connector Type DisplayPort (20 pin) to DisplayPort (20 pin)
Product Information
- Brand Startech.Com
- MFR # DISPL15MA
- Zoro # G5369455
- UPC # 65030850780
- Country of Origin China
- Category Stereo & Optical Audio Cables
Dimensions
Length | 590.55 in |
Cable Length | 590.55 in |
Details
Cable Type | DisplayPort |
Color | Black |
Connector Type | DisplayPort (20 pin) to DisplayPort (20 pin) |
Features | DPCP, Signal Booster, Latching Connector, Flexible, HDCP, Active, EMI Protection, Multi-Stream Transport (MST) Support |
Shielding | Yes |
Includes | 15m Active DisplayPort® Cable - M/M |
Compatibility | FirePro S9000/7000, W8100/7100/5100 or R5000 Graphic Card |
Product Type | A/V Cable |
Jacket Type | CMG |
Description
CRYSTAL-CLEAR PICTURE: This DisplayPort cable is built with an active signal booster to support a maximum resolution of 2560 x 1600 at a distance of up to 50 feet/15 meters. - LIGHTWEIGHT DESIGN: Constructed with 32 AWG wire, this DP cable allows for a more flexible installation with minimal clutter. - GREAT FOR MULTI-TASKING: Increase your productivity by using this DisplayPort to DisplayPort cable to connect an additional monitor to your computer. The DP cable is HDCP and DPCP capable, ensuring digitally protected content is displayed properly. - VERSATILE FUNCTIONALITY: At 15 feet in length, this Display Port cable is great for hooking up your DP equipped computer in your office or boardroom, as well as connecting entertainment equipment in your home theater.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKKEGOL IKKEGOL 10085B Mini USB Slim Wired 78 Key Small Super Thin Compact Keyboard; Black (10085B)
- MIGHTY MAX BATTERY 12V 100Ah SLA Battery Replacement for Viper Fang 20, 20T (ML100-132998)
- BITTEL Hospitality Telephone, Analog, Wall or Desk Black (123S-B)
- TARGUS Scratch-Resistant Screen Protector (AWV320GL)
- STARTECH.COM 6ft Mini DisplayPort to DisplayPort 1.2 Cable - 4k x 2k (MDP2DPMM6)
- STARTECH.COM 6ft High Speed HDMI to HDMI 1.4 Cable - Ultra HD 4k x 2k (HDMM6)
- STARTECH.COM 3ft High Speed HDMI to HDMI 1.4 Cable - Ultra HD 4k x 2k (HDMM3)
- ETHEREAL Durable 16-Gauge 2-Conductor 65-Strand 500 ft. Pull Box Speaker Cable (16-2C-B-BLK)
- TRIPP LITE SCSI Cable, Ultra2/U160/U320, VHDCI, 6ft (S455-006)
- MONOPRICE A/V Cable, RCA Coaxial M/M, 25ft (621)
- MONOPRICE A/V Cable, Toslink/Mini Toslink M/M, 6ft (1557)
- Startech.Com Stereo & Optical Audio Cables