Shop All Network Serial Cables
Startech.Com
15ft Straight Through Serial Cable - DB9 M/F
Mfr # MXT106
Zoro # G5467166
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type DB-9 (9 pin, D-Sub) to DB-9 (9 pin, D-Sub)
- Cable Length 180 in
- Height 0.59 in
- Includes 15 Ft. Serial Mouse Extension Cable
- Length 180 in
Product Information
- Brand Startech.Com
- MFR # MXT106
- Zoro # G5467166
- UPC # 65030772501
- Country of Origin China
- Category Network Serial Cables
Dimensions
Cable Length | 180 in |
Height | 0.59 in |
Length | 180 in |
Width | 1.31 in |
Details
Connector Type | DB-9 (9 pin, D-Sub) to DB-9 (9 pin, D-Sub) |
Includes | 15 Ft. Serial Mouse Extension Cable |
Description
DB-9 (M) - DB-9 (F) - 15 ft - Serial extension cable - DB-9 (M) to DB-9 (F) - 15 ft - for P/N: ICUSB232HUB2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for Troy-Bilt 361106 Lawn Tractor and Mower (ML-U1-CCA1191)
- EGO Charging Station, 2,000 W, No Batteries (PST3040)
- MIGHTY MAX BATTERY 12 Volt 12 Ah SLA UPS Battery - 4 Pack (ML12-12F2MP4458114)
- STARTECH.COM 2m DB9 Male to Female - RS232 Null Modem Cable (SCNM9FM2MBK)
- STARTECH.COM Connect Your Serial Devices- And Transfer Your Files - 2 m Db9 Null Modem Cable (SCNM9FF2MBK)
- STARTECH.COM 25 Ft Straight Through Serial Cable - Db9 M/F (MXT100_25)
- ADD-ON Addon 3M Orange Mode Conditioning Cable (ADD-MODE-MTLC6-3)
- MOXA 4Port Rs-232/422/485 Serial Dvc Srvr, 10/100Mbaset, 1Kv, Nport Ia5450A-T (NPort IA5450A-T)
- MOXA Db9 Female To Terminal Block (Mini DB9F-to-TB)
- BLACK BOX Db9 Serial Extension Cable Male/Female 25-Ft. 7.6-M (BC00233)
- ADD-ON Addon 5M Arista Comp 100Gb Cu Dac (CAB-Q-Q-100G-5M-AO)
- Startech.Com Network Serial Cables