Shop All DVI Adapters & Cables
Startech.Com
15ft Male to Female DVI-D Single Link Cable
Mfr # DVIDSMF15
Zoro # G5498106
$18.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Type DVI-D
- Connector Type DVI-D (19 pin) to DVI-D (25 pin)
- Color Black
- Cable Length 180 in
- Length 180 in
Product Information
- Brand Startech.Com
- MFR # DVIDSMF15
- Zoro # G5498106
- UPC # 65030796521
- Country of Origin China
- Category DVI Adapters & Cables
Dimensions
Cable Length | 180 in |
Length | 180 in |
Details
Cable Type | DVI-D |
Connector Type | DVI-D (19 pin) to DVI-D (25 pin) |
Color | Black |
Features | Molded, Strain Relief |
Includes | 15 ft DVI-D Single Link Monitor Extension Cable - M/F |
Material | Aluminum Mylar Foil - Shielding |
Product Type | Video Cable |
Shielding | Yes |
Compatibility | Platform: PC, Mac |
Description
Extend your DVI-D (single link) connection by 15ft - 15 ft DVI Male to Female Cable / 15ft DVI-D Extension Cable / 15' DVI Single Link Extension Cable / DVI-D Single Link Monitor Extension Cable M/F - Molded connectors with strain relief - Supports a maximum resolution of 1920x1200 - High-speed digital transmission rate of up to 4.95 Gbits/sec - Aluminum-Mylar Foil with Braided Shielding - Compliant with DVI DDWG Standards
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Surveillance Kit, 3 ft. Cord L, Black (AAL83X501 MH-101A4B)
- BATTERY CLERK AJC® Securitron 12V 4Ah 12V 4.5Ah Alarm Battery (12V-4Ah-Securitron-12V-4.5Ah-A)
- TOPS Notebook, 5Sbj, 150Sh/2/Pk (TOP10387)
- ZORO SELECT Coin Cell Battery, Lithium, 265mAh Cap. (CR2330)
- STARTECH.COM 6ft / 1.8m DisplayPort to DVI Cable - 1920x1200 (DP2DVIMM6)
- STARTECH.COM 6ft DisplayPort to DVI Cable - M/M (DP2DVI2MM6)
- MONOPRICE CPU Cord, Display-Mini Display Male, 6ft (6007)
- MONOPRICE CPU Cord Adapter, DVI-D Sgl Link M/HDMI F (2029)
- TRIPP LITE HDMI To DVI Adapter Cable, Black (TRPP13008N)
- TRIPP LITE DVI-I to DVI-D Dual Link Adapter, F/M (P118-000)
- MONOPRICE Computer Cord, DVI-D DualLink M to M, 10ft (2759)
- Startech.Com DVI Adapters & Cables