Shop All DVI Adapters & Cables
Startech.Com
10ft Mini DisplayPort to DVI Adapter - MDP to DVI - Black
Mfr # MDP2DVIMM10B
Zoro # G5365018
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type DVI/Mini DisplayPort
- Color Black
- Features Passive, Flexible, Extended Display Identification Data (EDID)
- Width 1.5 in
- Cable Length 120 in
Product Information
- Brand Startech.Com
- MFR # MDP2DVIMM10B
- Zoro # G5365018
- UPC # 65030851534
- Country of Origin China
- Category DVI Adapters & Cables
Dimensions
Width | 1.5 in |
Cable Length | 120 in |
Length | 120.08 in |
Height | 0.59 in |
Details
Cable Type | DVI/Mini DisplayPort |
Color | Black |
Features | Passive, Flexible, Extended Display Identification Data (EDID) |
Includes | Mini DisplayPort® to DVI Adapter |
Max. Resolution | 1920x1200 / 1080p |
Connector Type | Mini-DisplayPort (20 pin) to DVI-D (25 pin) |
Product Type | Video Cable |
Description
DisplayPort cable - Mini DisplayPort (M) to DVI-D (M) - 10 ft - black - Compatible with any Surface Pro or MacBook devices that are equipped with mDP
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT TV Stand, Mid Century, Black, 62.99" (201AMC8)
- CETIS Hospitality Lobby Phone, Black (Aegis-LB-08 (BK))
- MOTOROLA Antenna, 5 L, Rubber/Plastic (PMAF4010A)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH DJW12-4.5 SLA Replacement Battery with F1 Terminal (ML5-123021111111)
- STARTECH.COM 6ft / 1.8m DisplayPort to DVI Cable - 1920x1200 (DP2DVIMM6)
- STARTECH.COM 6ft DisplayPort to DVI Cable - M/M (DP2DVI2MM6)
- CLUB 3D B.V Display Port 1.2 Male To Displayport 1.2 Male Cable 3Meter/9.84Ft 4K (CAC-1064)
- MONOPRICE DVI Coupler (F to F) (3618)
- P AUDIO SYSTEM CO LTS P Audio High Output 12 Inch Precision Transduce (E12800CA)
- MONOPRICE CPU Cord, Display-Mini Display Male, 6ft (6007)
- TRIPP LITE Gender Changer, Compact, DB9, Coupler, M/M (P152-000)
- Startech.Com DVI Adapters & Cables