Shop All DVI Adapters & Cables
Startech.Com
10ft Male to Male DVI-I Dual Link Monitor Cable
Mfr # DVIIDMM10
Zoro # G5450926
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type DVI
- Connector Type DVI-I (29 pin) to DVI-I (29 pin)
- Color Black
- Cable Length 120 in
- Material Aluminum Mylar Foil - Shielding
Product Information
- Brand Startech.Com
- MFR # DVIIDMM10
- Zoro # G5450926
- UPC # 65030808507
- Country of Origin China
- Category DVI Adapters & Cables
Dimensions
Cable Length | 120 in |
Length | 120 in |
Details
Cable Type | DVI |
Connector Type | DVI-I (29 pin) to DVI-I (29 pin) |
Color | Black |
Material | Aluminum Mylar Foil - Shielding |
Features | EMI Protection |
Includes | 10 ft DVI-I Dual Link Digital Analog Monitor Cable M/M |
Shielding | Yes |
Product Type | Video Cable |
Compatibility | Flat Panel Display, Digital CRT Display, Projector, HDTV |
Description
Provides a high speed crystal clear connection between DVI devices - DVI-I Dual Link Cable / 10' DVI-I Cable / 10 feet Male to Male DVI-I Cable / 10ft DVI-I Dual Link Digital Analog Monitor Cable M/M - Supports a maximum resolution of 2560x1600 - High-speed digital transmission rate of up to 9.9 Gbits/sec - Connect a computer to a DVI-I Dual Link display or projector - Molded connectors with strain relief - Ferrite core eliminates EMI interference
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD HORIZON Replacement Mic f/GX1200, GX1600 & GX1700 - Black (CS2579402)
- PYLE 8" Active Passive Pa Sys Package (PPHP849KT.5)
- LOWELL Attenuator 50W 7025V (50LVC-RM)
- WD PURPLE WD 10TB Purple 3.5" Hard Drive (C-HDD10T-PUR)
- STARTECH.COM 6ft / 1.8m DisplayPort to DVI Cable - 1920x1200 (DP2DVIMM6)
- STARTECH.COM 6ft DisplayPort to DVI Cable - M/M (DP2DVI2MM6)
- TRIPP LITE Displayport 1.4 Cable W Latching Connectors 8K Hdr M/M Black 6Ft (P580-006-V4)
- MONOPRICE Computer Cord, DVI-D DualLink M to F, 6ft (3546)
- ADD-ON Addon 6.10M (20.00Ft) Displayport Male To Male Black Cable (DISPLAYPORT20F)
- VIEWSONIC Viewsonic Dvi-D Digital Cable 1.8 Meter (CB-00008187)
- MONOPRICE CPU Cord, Display to DVI-D Sgl Male, 3ft (6014)
- Startech.Com DVI Adapters & Cables