Shop All DVI Adapters & Cables
Startech.Com
10ft Male to Male DVI-D Single Link Monitor Cable
Mfr # DVIDSMM10
Zoro # G5493766
original price:
$11.23
12% off
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type DVI-D
- Connector Type DVI-D (19 pin) to DVI-D (19 pin)
- Color Black
- Cable Length 120 in
- Length 120 in
Product Information
- Brand Startech.Com
- MFR # DVIDSMM10
- Zoro # G5493766
- UPC # 65030795968
- Country of Origin China
- Category DVI Adapters & Cables
Dimensions
Cable Length | 120 in |
Length | 120 in |
Details
Cable Type | DVI-D |
Connector Type | DVI-D (19 pin) to DVI-D (19 pin) |
Color | Black |
Features | EMI Protection |
Includes | 10 ft DVI-D Single Link Cable - M/M |
Product Type | Video Cable |
Shielding | Yes |
Compatibility | Monitor Flat Panel Displays, Digital CRT Displays, Projector, HDTV |
Description
Provide a high speed crystal clear connection between your DVI digital devices - Connect your desktop or laptop computer to a DVI-D Single Link display or projector - Supports resolutions up to 1920x1200 - High-speed digital transmission rate of up to 4.95 Gbits/sec - Compliant with DVI DDWG Standards - DVI Monitor Cable / 10ft DVI-D Single Link Cable / Replacement DVI Monitor Cable - Compatible with Asus VS248H-P / ViewSonic VX2770SMH-LED / BenQ XL2420Z / HP Pavillion C3Z97AA#ABA
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12 Volt 75 Ah Rechargeable Sealed Lead Acid Internal Thread Battery (ML75-12INT)
- ACCESSORIES UNLIMITED Accessories Unlimited AUCBGM Thru Glass Mount CB Antenna Kit (AUCBGM)
- KELLYREST Palm Support, Black (KCS50175)
- SONDPEX Sondpex CSF-D45 Portable Bluetooth Speaker System & Music Player (CSF-D45)
- STARTECH.COM 6ft DisplayPort to DVI Cable - M/M (DP2DVI2MM6)
- STARTECH.COM 6ft / 1.8m DisplayPort to DVI Cable - 1920x1200 (DP2DVIMM6)
- DYNAMICFUNCTION 3 ft. Display Port to DVI Converter Cable (DY172377)
- BLACK BOX Db9 Gender Changer, Emi/Rfi Shielded, Fe (FA445-R2)
- MONOPRICE Video Splitter, HDMI Male to DVI-D Female X 2 (2521)
- MONOPRICE DVI Coupler (F to F) (3618)
- MONOPRICE CPU Cord, Mini DisplayPort M to M, 15ft (5993)
- Startech.Com DVI Adapters & Cables