Shop All Data & Ethernet Cables
Startech.Com
1000ft Blue Bulk Cat6a Cable - Solid - CMR-Rated
Mfr # WIRC6ASPATBL
Zoro # G5489785
product price: $557.99
/ea
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Type Category 6a
- Color Blue
- Cable Length 12003.05 in
- Features EMI/RF Protection, Molded, Snagless, Near End Cross Talk (NEXT)
- Width 14.84 in
Product Information
- Brand Startech.Com
- MFR # WIRC6ASPATBL
- Zoro # G5489785
- UPC # 65030878319
- Country of Origin Taiwan, Province of China
- Category Data & Ethernet Cables
Dimensions
Cable Length | 12003.05 in |
Width | 14.84 in |
Height | 12.36 in |
Length | 12003.05 in |
Details
Cable Type | Category 6a |
Color | Blue |
Features | EMI/RF Protection, Molded, Snagless, Near End Cross Talk (NEXT) |
Includes | roll of Cat6a cable |
Shielding | Yes |
Product Type | Network Cable |
Description
Bulk Cat6 cable delivers high-performance 10 Gigabit network connections, free of noise and EMI/RFI interference - Designed for riser installation runs such as in walls, between floors and elevator shafts where CMR fire rating is required / Deliver data, voice and video over 10 Gigabit networks - UL Listed CMR Riser Fire Rating / Supports reliable 10Gbps Ethernet network connections / High-quality 23 AWG copper wire - Compatible with Category 5e & Category 6 applications / 23 AWG / 100% Copper / 1000 ft Ethernet Cable / 1000ft Cat6a Ethernet Cable / 1000’ Patch Cable / 305m Cat6a Network Cable / Gigabit Ethernet Cable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERICOM CAT-5E UTP 1000 ft. Solid Riser CMR Cable (Blue) (MBW5U-00932)
- DURACELL OPTIMUM BATTERY AA 12PK (32587)
- FLIPPER Big Button Universal TV Remote (FLIPPER)
- TP-LINK AC1300 mini USB Adapter, ARCHERT3U (ARCHERT3U)
- PLATINUM TOOLS Platinum Tools 105020 100 Piece Shielded Cat 5 & 5e & 6 Connectors Bulk (105020)
- WAVENET CAT6 OUTDOOR BURIAL GEL BLACK 6EOSPGBK2N (CAT6-BURIAL-GEL)
- SANOXY CAT 6 Ethernet Cable Lan Network CAT6 Internet Modem Blue RJ45 Patch Cord 200ft (PP-CAT6-200ft)
- BESTLINK NETWARE CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 50ft- Black (100363BK)
- ZORO SELECT Data Cable, 1000 ft. L, Blue Jacket (21794)
- BESTLINK NETWARE CAT6 Solid Wire Bulk CMR Cable- 1000ft- Red (101000RD)
- CABLE WHOLESALE CableWholesale 10F3-002NH Singlemode Duplex Fiber Optic 9-125 (10F3-002NH)
- Startech.Com Data & Ethernet Cables