Shop All USB Cables
Startech.Com
1 Port USB to Serial Adapter Cable with COM Retention
Mfr # ICUSB2321X
Zoro # G6231724
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 12 in
- Color Black
- Cable Type Serial/USB
- Material Plastic
- Length 16.54 in
Product Information
- Brand Startech.Com
- MFR # ICUSB2321X
- Zoro # G6231724
- UPC # 65030827270
- Country of Origin Taiwan, Province of China
- Category USB Cables
Dimensions
Cable Length | 12 in |
Length | 16.54 in |
Width | 1.38 in |
Height | 0.51 in |
Details
Color | Black |
Cable Type | Serial/USB |
Material | Plastic |
Compatible With | Windows® XP, Vista, 7, 8, Windows Server® 2003, 2008 R2, 2012 |
Includes | USB to Serial Adapter, Instruction Manual, Driver CD |
Features | Buffered |
Product Type | Data Transfer Cable |
Description
Add one serial RS-232 port with com retention to any laptop or computer with a USB port - USB to Serial - USB to RS232 - USB to DB9 - USB to Serial Adapter - USB to Serial Port
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Workstream by Sngl Motor Back to Basics Electric Sit-Stand Desk_ Black (35377)
- PIVO Pod Auto Face Tracking Phone Holder, 360 deg. Rotation, 6 Speed with Remote Control (NPVS)
- MOTOROLA Motorola Talkabout T600 Waterproof Rechargeable TwoWay Radios, Green 2 Pack (T600)
- STARTECH.COM USB 3.0 to Dual HDMI, USB32HD2 (USB32HD2)
- STARTECH.COM Startech USB3SEXT6BK Superspeed USB 3.0 Extension Cable Black (YYI1-PX1147)
- STARTECH.COM StarTech.com 6 ft. Black USB 2.0 Extension Cable A to A - M/F (USBEXTAA6BK)
- STARTECH.COM Startech USB3SEXT1MBK Superspeed USB 3.0 Extension Cable Black (YYI1-PZ0754)
- STARTECH.COM 3.3 Ft. USB C To Dp 1.2 Cable (CDP2DP1MBD)
- BLACK BOX Universal Serial Bus Usb Cable Version 2.0 Type A Type Mini B 6-Ft. (USB06-0006)
- MONOPRICE Essentials USB Type-C to USB Type-A 2.0 Cable - 480Mbps_ 3A_ 26AWG_ Bl (27932)
- Startech.Com USB Cables