Shop All Network Serial Cables
Startech.Com
0.5M Usb 2.0 A To B Cable
Mfr # USB2HAB50CM
Zoro # G900684482
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Cable Length 1.64 ft
- Cable Type USB
- Shielding Yes
- Product Type Data Transfer Cable
Product Information
- Brand Startech.Com
- MFR # USB2HAB50CM
- Zoro # G900684482
- UPC # 65030845502
- Country of Origin China
- Category Network Serial Cables
Dimensions
Cable Length | 1.64 ft |
Details
Color | Black |
Cable Type | USB |
Shielding | Yes |
Product Type | Data Transfer Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UBIQUITI NETWORKS COMMERCIAL UniFi AP AC HD, UAPACHDUS (UAP-AC-HD-US)
- UPG Sealed Lead Acid Battery, 12 V, 1.3Ah, UB1213, F1 (Faston Tab) Terminal, AGM Type (D5738)
- DEWALT Jobsite Wireless Earphones (190 9935 DW2)
- ILC Replacement For CAMERON SINO, CSSC150BL (CS-SC150BL)
- STARTECH.COM Connect Your Serial Devices- And Transfer Your Files - 2 m Db9 Null Modem Cable (SCNM9FF2MBK)
- STARTECH.COM 25 Ft Straight Through Serial Cable - Db9 M/F (MXT100_25)
- BLACK BOX Db9 Modular Adapter Kit (Unassembled), F (FA4509F-BK)
- ADD-ON Addon Juniper Networks Ex-Qsfp-40Ge-Dac-50Cm Compatible Taa Compliant (EX-QSFP-40GE-DAC-50CM-AO)
- ADD-ON Adddon Hp J9284D To Intel Xdacbl5M Compatible Taa Compliant (ADD-SHPDSIN-PDAC5M)
- ADD-ON Addon Brocade (Formerly) 10G-Sfpp-Twx-0101 Compatible Taa Compliant (10G-SFPP-TWX-0101-AO)
- BLACK BOX Db9 Extension Cable w/ Emi/Rfi Hoods, (EDN12H-0050-MF)
- Startech.Com Network Serial Cables