Shop All Network Serial Cables
Startech.Com
0.5m Black Straight Through DB9 RS232 Serial Cable - M/F
Mfr # MXT10050CMBK
Zoro # G7821539
product price: $3.75
/ea
Sold in multiples of 2 for $7.50
$7.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Serial
- Color Black
- Cable Length 1.64 ft
- Features Molded, EMI Protection
- Product Type Data Transfer Cable
Product Information
- Brand Startech.Com
- MFR # MXT10050CMBK
- Zoro # G7821539
- UPC # 65030849029
- Country of Origin China
- Category Network Serial Cables
Dimensions
Cable Length | 1.64 ft |
Details
Cable Type | Serial |
Color | Black |
Features | Molded, EMI Protection |
Product Type | Data Transfer Cable |
Shielding | Yes |
Description
The MXT10050CMBK Black Serial Extension Cable (0.5m) features one DB9 male connector and one DB9 female connector, providing a high quality extension for your RS232 serial devices, which enables you to position your peripheral devices as needed.
Expertly designed and constructed of top quality materials to ensure durability.
Expertly designed and constructed of top quality materials to ensure durability.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORM SHELL Weatherproof Outdoor Sound Bar Enclosure (SS-SB)
- MIGHTY MAX BATTERY YTX14L-BS Battery for Harley-Davidson 1200CC XL, XLH (Sportster) 2007 (YTX14L-BS16)
- VITEK Power Supply, Output 12VDC, VA Rating 360 (VT-1230A-D18)
- MILWAUKEE TOOL USB Twist Focus Light and USB 3.0 BAT (2161-21, 48-11-2131)
- STARTECH.COM Connect Your Serial Devices- And Transfer Your Files - 2 m Db9 Null Modem Cable (SCNM9FF2MBK)
- STARTECH.COM 25 Ft Straight Through Serial Cable - Db9 M/F (MXT100_25)
- MOXA 1Port Device Server, 10/100M Eth., Rs-232/422/485, Db9 Female, Nport 5150 (NPort 5150)
- SWE-TECH 3C Null Modem Cable, DB25 Male to DB25 Female, 8 Conductor, 6 foot (FWT10D3-08206)
- C2G 10Ft Cmg Db9 Cable F-F (52149)
- BLACK BOX Db9 Serial Extension Cable Male/Female 10-Ft. 3.0-M (BC00230)
- APC 1Ft Serial Adpt Cbl Db9 F To Db25 M (0088-1)
- Startech.Com Network Serial Cables