Shop All Packing Tape Dispensers
Start International
Tape Liner Remover, Use w/6in. OD Tape
Mfr # TDLR050B
Zoro # G6591873
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With zcM0000 Series 2, zcM1000 Series, zcM1100, zcM2200
- For Maximum Tape Width 2 in
- For Maximum Tape Roll Diameter 6 in
- For Minimum Tape Core Diameter 3 in
Product Information
- Brand Start International
- MFR # TDLR050B
- Zoro # G6591873
- Country of Origin Taiwan, Province of China
- Category Packing Tape Dispensers
Dimensions
For Maximum Tape Width | 2 in |
For Maximum Tape Roll Diameter | 6 in |
For Minimum Tape Core Diameter | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tape Liner Remover |
For Use With | zcM0000 Series 2, zcM1000 Series, zcM1100, zcM2200 |
Description
Tape Liner Remover, For Minimum Tape Core Diameter 3 in, For Maximum Tape Width 2 in, For Maximum Tape Roll Diameter 6 in, For Use With zcM0000 Series 2, zcM1000 Series, zcM1100, zcM2200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWRAPPERS Hand Stretch Wrap 3" x 1000 ft., Cast Style, Orange (15A891)
- C-LINE PRODUCTS 11 x 1/4" Binding Bars, Black, PK100 (34441)
- FROGGY'S FOG 1oz. MANURE - Scented Cologne Spray (SPR-1OZ-MANU)
- AVERY Business Cards 2" x 3.5", Sure Fe, PK100 (28371)
- START INTERNATIONAL External Tape Dispenser Stand, 8 In (TDSTAND08)
- START INTERNATIONAL Tape Reel, For 3 in Tape Core Dia. (zcM1000P107D)
- START INTERNATIONAL Battery Operated Tape Dispenser For 1inW Tape, 3 Preset Lengths (ZCM0800)
- START INTERNATIONAL Tape Dispenser for High Tack Tapes, 150mm (TDA150-NS)
- START INTERNATIONAL Electric Tape Dispenser, 0.98 in. Tape (TDA025B)
- START INTERNATIONAL Cutting Head, Plastic, Steel (ZCM1000P550W)
- SCOTCH Heavy Duty Handheld 2" Tape Dispenser (H180)
- Start International Packing Tape & Dispensers