Shop All Packing Tape Dispensers
Start International
Tape Dispenser for High Tack Tapes, 150mm
Mfr # TDA150-NS
Zoro # G6806633
product price: $5,306.99
/ea
Free Shipping & Returns
$5,306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Tape Width 5 15/16 in
- Construction Heavy-Duty Metal
- Color Black
- For Use With 11J967, 11J968, 11J969, 11J970, 11J971, Most tapes on a 3 in core up to 5.9 in / 150mm wide, Including High Tack Tapes like VHB.
- Power Requirements Electric
Product Information
- Brand Start International
- MFR # TDA150-NS
- Zoro # G6806633
- Country of Origin China
- Category Packing Tape Dispensers
Dimensions
Max. Tape Width | 5 15/16 in |
Tape Delivery Length | 1.60 in to 394 in |
Width | 13 in |
Length | 10 1/4 in |
Height | 14 in |
Overall Length | 10 1/4 in |
Compatible Core Diameter | 3 in |
Maximum Dispensing Length | 393 11/32 in |
Minimum Tape Width | 15/64 in |
Maximum Tape Roll Diameter | 9 7/8 in |
Maximum Tape Width | 5 7/8 in |
Minimum Dispensing Length | 1 9/16 in |
Overall Width | 1 5/16 in |
Overall Depth | 13 in |
Description
Electronic Tape Dispensing Machine, Dispenser Style Electronic Tabletop Machine, Compatible Core Diameter 3 in, Minimum Tape Width 15/64 in, Maximum Tape Width 5 7/8 in, Operation Method Hand Operated, Accuracy of Cut +/- 0.04 in, Housing Material Heavy-Duty Metal, Color Black, Compatible Tape Type Foam and Other High Tack Tapes, Maximum Dispensing Length 393 11/32 in, Maximum Tape Roll Diameter 9 7/8 in, Minimum Dispensing Length 1 9/16 in, Mounting Location Table, Overall Depth 13 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET 24"x36" Magnetic Steel Whiteboard, Aluminum Frame (NA3624F)
- AVERY Highlighter, Chisel Point, 12/DZ, Fluorescent Purple 12PK (AVE24060)
- GHENT Rubber Bulletin Board 36"H x 48"W (ATR34-BK)
- AT-A-GLANCE Calendar Refill, Weekly, 5-5/8 x7 In, White (AAGSW70650)
- START INTERNATIONAL Dual Cutting Head Accessory For ZCM1000 Tape Dispenser (ZCM1000P550E)
- START INTERNATIONAL Battery Operated Tape Dispenser For 1inW Tape, 3 Preset Lengths (ZCM0800)
- START INTERNATIONAL Tape Dispenser w/Memory Option (TDA080-M)
- START INTERNATIONAL Auto Feed and Cut Tape Dispenser (ZCM1000)
- START INTERNATIONAL Tape Disp w/Guard and 3 Memory Slots (ZCM2200)
- START INTERNATIONAL Tape Dispenser Oil, Silicone, 0.1 oz (zcM1000P289)
- 3M Anti-Slip Tape, 12 in W, Black (50048011192982)
- Start International Packing Tape Dispensers