Shop All Paper Bags
Start International
Non-Adhesive Cutter, HD, 4.33 In
Mfr # TBC50
Zoro # G7106014
product price: $4,041.99
/ea
Free Shipping & Returns
$4,041.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Cutting Width 4.33 in
- Feed Speed 17 fpm
- Width 12.6 in
- Length 17 in
- Includes Cutter Safety Guard
Product Information
- Brand Start International
- MFR # TBC50
- Zoro # G7106014
- Country of Origin Korea, Republic of
- Category Paper Bags
Dimensions
Max. Cutting Width | 4.33 in |
Width | 12.6 in |
Length | 17 in |
Height | 18.9 in |
Cut Length | 0.04 in to 394 ft |
Overall Depth | 13 in |
Overall Height | 19 in |
Overall Width | 17 in |
For Maximum Material Width | 4 1/4 in |
Details
Item | Non-Adhesive Cutter |
Feed Speed | 17 fpm |
Includes | Cutter Safety Guard |
Voltage | 100 to 120V AC |
Thickness | 0.25 in |
Features | Ideal for Heavy Production to Cut Tubing, Sleeving, Nomex, Hook and Loop, etc.; High Speed - Can Cut Up to 140 Pieces Per Minute at 2 in (50mm) in Length; All Electric Microprocessor Controlled; Automatic Shut Off - Stops Automatically if Material Runs Out During Operation; Adjustable Pressure on Feed Roller for Thin or Smooth Materials; Cutting Blade is Made of High-Speed Steel (HSS) |
Weight | 39 lb |
Cut Style | Straight Guillotined Cut |
Accuracy | +/-1mm |
Description
Non-Adhesive Cutter, Max. Cutting Width 4.33 in, Cut Length 0.04 in to 394 ft, Thickness 0.25 in, Feed Speed 17 fpm, Overall Depth 13 in, Overall Width 17 in, Overall Height 19 in, Cut Style Straight Guillotined Cut, Voltage 100 to 120V AC, Weight 39 lb, Includes Cutter Safety Guard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDUCATIONAL INSIGHTS Foam Magnetic Fraction Strips, 51 Pieces (4801)
- CENTRAL WTR ACTVTD TAPE, 233 NAT, 70MMX450Ft, PK10 (K2480)
- BIC Pen, Softfeel, Bp, Med, Bk, PK36 (SCSM361BK)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 3" x 5", Fluorescent Yellow, 500/Roll (DL632L)
- START INTERNATIONAL 9.8" x 5.4" Low-Volume Non-Adhesive Material Cutter with Safety Guard (ZCM2500)
- START INTERNATIONAL Material Feeder for TBC50 Series Cutters (TBCFEEDER)
- AJM PACKAGING , BAG-PAPER-1/6 70#-HANDLE 400GLOBAL DIST (SK1670EZ)
- ZORO SELECT Grocery Bag Flat Bottom 16# White, Pk500 (51036)
- SANITAIRE RL Premium Paper Bag, 5PK (68104)
- DURO BAG Grocery Bag, Brn, 13-3/4"L, 7-1/16" W, PK400 (71012)
- ZORO SELECT Shopping Bag Flat Bottom, Jr. Mart Brown, Paper Twist Handles, Pk250 (87523)
- Start International Shipping & Packing Bags