Shop All Label Dispensers
Start International
Multi Roll Tape And Label Dispenser, Blue
Mfr # SL9506
Zoro # G4790396
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 8 3/4 in
- Color Blue
- Width 12 5/16 in
- Overall Height 7 in
Product Information
- Brand Start International
- MFR # SL9506
- Zoro # G4790396
- Country of Origin China
- Category Label Dispensers
Dimensions
Overall Length | 8 3/4 in |
Width | 12 5/16 in |
Overall Height | 7 in |
For Max. Label Width | 6 in |
For Max. Roll Dia. | 6 in |
Length | 8 3/4 in |
Height | 7 in |
Core Size | Universal |
For Maximum Tape Roll Diameter | 6 in |
For Maximum Tape Width | 6 in |
For Tape Core Diameter | 3 in |
Details
Item | Multi Roll Tape and Label Dispenser |
Material | Steel |
Color | Blue |
Includes | Serrated Cutting Blade, |
Holds Number of Rolls | 3 |
Number of Mounting Holes | None |
Blade Material | Steel |
Label Dispenser Style | Manual |
Dispenser Mount Type | Table Top |
Mount Type | Table Top |
Description
Multi Roll Tape and Label Dispenser, Label Dispenser Style Manual, Dispenser Mount Type Table Top, Overall Height 7 in, Overall Length 8 3/4 in, For Max. Label Width 6 in, For Max. Roll Dia. 6 in, Material Steel, Includes Serrated Cutting Blade,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUELINE Monthly 14-Month Planner, 11 x 8.5, Spring, 2022 (C701PG.02)
- MELISSA & DOUG Beginner Pattern Blocks (528)
- MARKAL Liquid Paint Marker, Valve, 2-1/4" L, White (96880)
- SAX True Flow Fluid Acrylic Paint, Assorted Colors, Pints, 12 PK (27150)
- START INTERNATIONAL Multi Roll Tape Dispenser, Blue, 3 In. W (SL7336)
- START INTERNATIONAL Electric Label Dispenser, 10-7/8"L, Max. Label Width: 7" (LDX6050)
- START INTERNATIONAL Electric Label Dispenser, 10-7/8"L (LD6025)
- START INTERNATIONAL Multi Roll Tape And Label Dispenser, Blue (SL9518)
- START INTERNATIONAL Multi Roll Tape And Label Dispenser, Blue (SL9512)
- START INTERNATIONAL Multi Roll Tape Dispenser, Blue, 4 In. W (SL7346)
- START INTERNATIONAL Electric Label Dispenser, 7"L, 12V DC (LD3000)
- Start International Label Dispensers