Shop All Paper Bags
Start International
Material Feeder for TBC50 Series Cutters
Mfr # TBCFEEDER
Zoro # G6635535
product price: $909.99
/ea
Free Shipping & Returns
$909.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 1/4 in
- Depth 14 in
- Length 14 in
- Voltage 115 V AC
- For Use With TBC50, TBC50H, TBC50HX, TBC50LH, TBC50LH/Air, TBC50R, TBC50S, TBC50SH, TBC50SHK, TBC50SK, TBC552L, TBC553L
Product Information
- Brand Start International
- MFR # TBCFEEDER
- Zoro # G6635535
- Country of Origin Korea, Republic of
- Category Paper Bags
Dimensions
Width | 4 1/4 in |
Depth | 14 in |
Length | 14 in |
Height | 30 in |
For Max. Roll Dia. | 18 in |
For Maximum Material Width | 4 3/8 in |
Details
Item | Non-Adhesive Material Cutter Material Feeder |
Voltage | 115 V AC |
For Use With | TBC50, TBC50H, TBC50HX, TBC50LH, TBC50LH/Air, TBC50R, TBC50S, TBC50SH, TBC50SHK, TBC50SK, TBC552L, TBC553L |
Features | Securely Holds and Consistently Feeds Large, Heavy and Bulky Rolls of Material for the TBC50LH Series Machines. Eliminates any Drag and Slippage of the Cutter Due to the Material's Weight. |
Description
Non-Adhesive Material Cutter Material Feeder, For Maximum Material Width 4 3/8 in, For Max. Roll Dia. 18 in, Height 30 in, Width 4 1/4 in, Depth 14 in, For Use With TBC50, TBC50H, TBC50HX, TBC50LH, TBC50LH/Air, TBC50R, TBC50S, TBC50SH, TBC50SHK, TBC50SK, TBC552L, TBC553L, Voltage 115 V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Pen-Style Liquid Highlighter, PK10 (24415PP)
- QUALITY PARK Business Envelope, White, Paper, PK500 (QUA90070)
- SOUTHWORTH Paper, Linen 32No, White, PK250 (J558C)
- ZORO SELECT Gaylord Bottom, 48" x 40" x 36", Kraft, 5/Bundle (GAYLORD)
- START INTERNATIONAL Non-Adhesive Cutter, HD, 4.33 In (TBC50)
- START INTERNATIONAL 9.8" x 5.4" Low-Volume Non-Adhesive Material Cutter with Safety Guard (ZCM2500)
- DURO BAG Grocery Bag, Brn, 7-7/8" L, 4-5/16"W, PK400 (71002)
- PARTNERS BRAND Flat Merchandise Bags, 8 1/2" x 11", White, 2000/Case (BGM103W)
- DURO BAG Grocery Bag, Brn, 18" L, 8-1/4" W, PK400 (71025)
- DURO 18420 CPC 20 lbs Standard Grocery Bags - Kraft, 500PK (18420 CPC)
- ZORO SELECT Grocery Bag Flat Bottom 10# White, Pk500 (51030)
- Start International Paper Bags