Shop All Label Dispensers
Start International
Manual Bottle Label Applicator
Mfr # 105LAB01
Zoro # G811673742
product price: $1,262.99
/ea
Free Shipping & Returns
$1,262.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Start International
- MFR # 105LAB01
- Zoro # G811673742
- Country of Origin United States
- Category Label Dispensers
Description
Choose a reliable method of labeling your products with this Start International manual bottle label applicator. This applicator efficiently applies labels to a wide variety of cylindrical objects such as cans bottles and jars. This unit's housing is crafted from powder-coated aluminum for lasting durability. It uses cyli-SIZE technology to apply labels accurately and consistently regardless of size. It is suitable for short runs of labeling. This applicator is ideal for use in commercial applications.This label applicator is extremely versatile and can apply labels to products of many different sizes. It can apply labels to cylinders from 1/2'' to 6 1/2'' in diameter. It can also apply labels of varying sizes with a capacity to apply labels from 1'' to 6 1/2'' wide and 1/2'' to 12'' long. This unit is simple to use and operate and does not require tools to adjust to different label sizes. Regardless of size this applicator places labels in the same location for consistent labeling. This ensures a professional presentation for the products you label.Overall Dimensions:Length: 22 1/2''Width: 11 1/2''Height: 13 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALSBURY INDUSTRIES Standard Pedestal, White, Powder Coated, Bolt, 3, 4 (3385WHT)
- SCHOOL SMART FOLDER TAKEHOME HEAVY DUTY PURPLE PACK OF 24 PK (1540640)
- TOY TIME Toy Chainsaw Power Tool Battery Powered with Pull Cord, Rotating Chain Boys and Girls | Outdoor (684053FRN)
- VIBRA-TITE Tamper Detection Marker, White (20251)
- START INTERNATIONAL Multi Roll Tape Dispenser, Blue, 3 In. W (SL7336)
- START INTERNATIONAL Multi Roll Tape And Label Dispenser, Blue (SL9518)
- START INTERNATIONAL Electric Label Dispenser, 14-7/16"L, Material: Anodized Aluminum (LD8050)
- START INTERNATIONAL Electric Label Dispenser, 14-7/16"L, Max. Label Width: 8" (LDX8100)
- START INTERNATIONAL Multi Roll Tape Dispenser, Blue, 2 In. W (SL7326)
- START INTERNATIONAL Electric Label Dispenser, 7"L, 12V DC (LD3000)
- GLOBAL INDUSTRIAL Manual Label Dispenser For Up To 6W Labels (412609)
- Start International Labels & Label Makers