Shop All Label Dispensers
Start International
High-Speed Electric Label Dispenser for 12'' x 5'' Labels LD8100
Mfr # 105LD8100
Zoro # G011577703
product price: $1,315.99
/ea
Free Shipping & Returns
$1,315.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Start International
- MFR # 105LD8100
- Zoro # G011577703
- Country of Origin United States
- Category Label Dispensers
Description
Use this Start International electric label dispenser to dispense labels with ease. This high-speed unit specializes in dispensing long packaging labels. It is extremely versatile and can also dispense die-cut parts made from foil acetate vinyl polyester and paper. It utilizes a high torque motor for maximum efficiency with large diameter label rolls. It can handle a maximum outside roll diameter of 12''. It dispenses labels from 1/4'' to 5'' in width and from 1/2'' to 12'' in length. This dispenser is all-metal and the dispenser housing is made with anodized aluminum that is durable and made to last.This label dispenser features a photosensor that ensures accurate peeling dispensing and advancing of labels. Leftover liner scrap is even automatically rewound to help maintain a tidy work environment. This unit is designed for convenience and does not require any tools to adjust for different label sizes. It also sports an adjustable strip plate to assist with any hard-to-release labels. This electric label dispenser is perfect for industrial manufacturing assembly or packaging settings.Overall Dimensions:Width: 20''Depth: 20''Height: 12''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Pad, Jr Legal, 5X8, 50Sh, Ca 12PK (BSN63107)
- PAPER MATE InkJoy 700 Retractable Ballpoint Pen, 1mm, Black Ink, White Barrel, DZ (1951347)
- DUCK BRAND Heavy-Duty Boxes, Regular Slotted Container (RSC), 18"x18"x24", Brown (280727)
- ASHLAND Decorative Mailbox Post-Black (SPK-600-BLK)
- START INTERNATIONAL Multi Roll Tape And Label Dispenser, Blue (SL9518)
- START INTERNATIONAL Electric Label Dispenser, 10-7/8"L (LD6025)
- START INTERNATIONAL Multi Roll Tape Dispenser, Blue, 4 In. W (SL7346)
- START INTERNATIONAL Electric Label Dispenser, 10-7/8"L, Max. Label Width: 7" (LDX6050)
- START INTERNATIONAL Electric Label Dispenser, 10-7/8"L (LD6050)
- START INTERNATIONAL Multi Roll Tape Dispenser, Blue, 3 In. W (SL7336)
- START INTERNATIONAL Electric Label Dispenser, 14-7/16"L, Max. Label Width: 8" (LDX8100)
- Start International Label Dispensers