Shop All Packing Tape Dispensers
Start International
External Tape Dispenser Stand, 8 In
Mfr # TDSTAND08
Zoro # G7076657
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 11J890, 11J891, 11J897, 11J898, 11J899, 11J901, 11J902, 11J903, 11J904, 11J905, 11J906, 11J907, 11J908, 11J909, 11J910, 11J911, 11J912, 11J913, 11J914, 11J915, 11J916, 11J917, 11J919, 11J949, 11J951, 11J952, 11J953, 11J954, 11J955, 11J956, 11J957, 11J958, 11J959, 11J960, 11J961, 11J962, 11J963, 11J978, 11J979, 11J980, 11J981, 11J982, 11J983, 11J984, 11J985, 11J986, 11J987, 11J988, 11J989, 11J990, 11J991, 11J993, 11J994, 11J995, 11J996, 11J997, 11J998, 11J999, 11K001, 11K002, 11K003, 11K004, 11K006
- Overall Width 8 in
- Material Plastic, Steel
- For Maximum Tape Roll Diameter 20 in
- For Minimum Tape Core Diameter 3 in
Product Information
- Brand Start International
- MFR # TDSTAND08
- Zoro # G7076657
- Country of Origin United States
- Category Packing Tape Dispensers
Dimensions
Overall Width | 8 in |
For Maximum Tape Roll Diameter | 20 in |
For Minimum Tape Core Diameter | 3 in |
Details
Description
External Tape Dispenser Stand, Plastic, Steel, For Minimum Tape Core Diameter 3 in, For Maximum Tape Roll Diameter 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Z-Grip Retractable Ballpoint Pens, M, PK7 (22276)
- UNI-BALL ELITE Stick Roller Ball Pen, Bold 0.8mm, Blue Ink, Wht/Blue Barrel (69024)
- PENTEL Finito Stick Porous Point Pen, Extra-Fine 0.4mm, Red/Silver, PK12 (SD98B)
- ZORO SELECT Long Corrugated Boxes, 24" x 9" x 6", Kraft, 25/Bundle (11R252)
- START INTERNATIONAL Tape Liner Remover (TDLR050-10)
- START INTERNATIONAL Tape Disp w/Guard and 3 Memory Slots (ZCM2200)
- START INTERNATIONAL Replacement Upper/Lower Blade Set For ZCM1000 Tape Dispenser (ZCM1000P254)
- START INTERNATIONAL Tape Dispenser, Electric, 2 in. (ZCM1000-NS)
- START INTERNATIONAL External Tape Dispenser Stand, 3 In (TDSTAND03)
- START INTERNATIONAL Dual Cutting Head Accessory For ZCM1000 Tape Dispenser (ZCM1000P550E)
- GLOBAL INDUSTRIAL Ergonomic Handheld Tape Dispenser, 2W (412622)
- Start International Packing Tape & Dispensers