Shop All Label Dispensers
Start International
Electric Label Dispenser, 7"L, 12V DC
Mfr # LD3000
Zoro # G0096489
original price:
$586.59
8% off
new price: $535.99
/ea
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Anodized Aluminum
- Overall Length 7 in
- Color Black
- Overall Depth 6 7/64 in
Product Information
- Brand Start International
- MFR # LD3000
- Zoro # G0096489
- Country of Origin United States
- Category Label Dispensers
Dimensions
Overall Length | 7 in |
Overall Depth | 6 7/64 in |
Width | 6-1/8" |
Overall Height | 10 23/32 in |
For Max. Label Width | 2 1/4 in |
For Max. Roll Dia. | 7 1/2 in |
Max. Label Length | 3" (76mm) |
Min. Label Length | 1/4" |
Min. Label Width | 1/4" |
Height | 10-11/16" |
Length | 7" |
Max. Label Width | 2-1/4" |
Core Dia. | 1" and 3" |
For Min. Label Width | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Electric Label Dispenser |
Material | Anodized Aluminum |
Color | Black |
Feed Speed | 2.2 in/sec |
For Use With | Small Labels |
Includes | 3 in Core Holder, Lock Rod, Material Guide, Power Cord |
Voltage | 12V DC w/Universal Transformer |
Label Dispenser Style | Electric |
Description
Electric Label Dispenser, Label Dispenser Style Electric, Overall Height 10 23/32 in, Overall Length 7 in, Overall Depth 6 7/64 in, For Max. Label Width 2 1/4 in, For Max. Roll Dia. 7 1/2 in, For Min. Label Width 1/4 in, Material Anodized Aluminum, Voltage 12V DC w/Universal Transformer, Feed Speed 2.2 in/sec, Includes 3 in Core Holder, Lock Rod, Material Guide, Power Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS Weighing Platform Scale, Up to 60 kg (PCE-PB 60N)
- UNIVERSAL Rubber Band, 3-1/2 In, Sz19, Beige, PK1240 (UNV00119)
- PENTEL Pen, Energel Nv, Med, Blue, PK12 (BL27C)
- ROYAL TONER Toner for Canon 054H Comp Magenta Toner 2.3K VL (3026C001)
- START INTERNATIONAL Electric Label Dispenser, 7"L, 12V DC (LD3500)
- START INTERNATIONAL Multi Roll Tape Dispenser, Blue, 4 In. W (SL7346)
- START INTERNATIONAL Electric Label Dispenser, 10-7/8"L (LD6025)
- START INTERNATIONAL Electric Label Dispenser, 14-7/16"L, Material: Anodized Aluminum (LD8050)
- START INTERNATIONAL Multi Roll Tape Dispenser, Blue, 3 In. W (SL7336)
- START INTERNATIONAL Multi Roll Tape Dispenser, Blue, 2 In. W (SL7326)
- START INTERNATIONAL Electric Label Dispenser, 10-7/8"L (LD6050)
- Start International Label Dispensers