Shop All Label Dispensers
Start International
Electric Label Dispenser, 14-7/16"L
Mfr # LDX8050
Zoro # G7575994
product price: $760.99
/ea
Free Shipping & Returns
$760.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Anodized Aluminum
- Overall Length 14 13/32 in
- Color Black
- Overall Depth 14 29/32 in
- Width 14-15/16"
Product Information
- Brand Start International
- MFR # LDX8050
- Zoro # G7575994
- Country of Origin United States
- Category Label Dispensers
Dimensions
Overall Length | 14 13/32 in |
Overall Depth | 14 29/32 in |
Width | 14-15/16" |
Overall Height | 10 13/32 in |
For Max. Label Width | 8 in |
For Max. Roll Dia. | 12 in |
Height | 10-7/16" |
Min. Label Width | 1/4" |
Min. Label Length | 1/2" |
Max. Label Width | 8" |
Length | 14-7/16" |
Max. Label Length | 12" (305mm) |
Core Dia. | 1" and 3" |
For Min. Label Width | 1/4 in |
Details
Item | Electric Label Dispenser |
Material | Anodized Aluminum |
Color | Black |
Voltage | 110/115V AC, 2.5A 60Hz |
Includes | 3 in Core Holder, Lock Rod, Material Guide, Power Cord |
Feed Speed | 3.9 in/sec |
For Use With | Mfr. No. LD-COUNTER, LR4500, TDSTAND03, TDSTAND08 |
Label Dispenser Style | Electric |
Description
Electric Label Dispenser, Label Dispenser Style Electric, Overall Height 10 13/32 in, Overall Length 14 13/32 in, Overall Depth 14 29/32 in, For Max. Label Width 8 in, For Max. Roll Dia. 12 in, For Min. Label Width 1/4 in, Material Anodized Aluminum, Voltage 110/115V AC, 2.5A 60Hz, Feed Speed 3.9 in/sec, Includes 3 in Core Holder, Lock Rod, Material Guide, Power Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UCREATE Foam Board, 6 Assorted Colors, Matte, 20in x 30in, PK 12 (P5512)
- LABELMASTER GHS Mini Exclamation Mark Labels, Pk500 (MLGHIS7)
- LEXMARK Photoconductor Kit 30K YLD (E260X22G)
- CIG Dataproducts Non-OEM New Black Printer Ribbon for Epson S015384 (EA) (R8903)
- START INTERNATIONAL Electric Label Dispenser, 7"L, 12V DC (LD3500)
- START INTERNATIONAL Multi Roll Tape Dispenser, Blue, 4 In. W (SL7346)
- START INTERNATIONAL Electric Label Dispenser, 14-7/16"L, Material: Anodized Aluminum (LD8050)
- START INTERNATIONAL Multi Roll Tape And Label Dispenser, Blue (SL9506)
- START INTERNATIONAL Electric Label Dispenser, 7"L, 12V DC (LD3000)
- START INTERNATIONAL Electric Label Dispenser, 10-7/8"L (LD6025)
- PARTNERS BRAND Table Top Label Dispenser, 18", Blue, 1 Each (SL9518)
- Start International Labels & Label Makers