Shop All Label Dispensers
Start International
Electric Label Dispenser, 10-7/8"L
Mfr # LDX6100
Zoro # G6947963
product price: $776.99
/ea
Free Shipping & Returns
$776.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Anodized Aluminum
- Overall Length 10 13/16 in
- Color Black
- Overall Depth 13 39/64 in
- Width 13-5/8"
Product Information
- Brand Start International
- MFR # LDX6100
- Zoro # G6947963
- Country of Origin United States
- Category Label Dispensers
Dimensions
Overall Length | 10 13/16 in |
Overall Depth | 13 39/64 in |
Width | 13-5/8" |
Overall Height | 14 1/2 in |
For Max. Label Width | 7 in |
For Max. Roll Dia. | 12 in |
Min. Label Width | 1/4" |
Max. Label Length | 6" (152mm) |
Max. Label Width | 7" |
Min. Label Length | 1/2" |
Height | 14-1/2" |
Core Dia. | 1" and 3" |
Length | 10-7/8" |
For Min. Label Width | 1/4 in |
Details
Item | Electric Label Dispenser |
Material | Anodized Aluminum |
Color | Black |
Voltage | 110/115V AC, 2.5A 60Hz |
Feed Speed | 6.6 in/sec |
For Use With | Labels |
Includes | 3 in Core Holder, Lock Rod, Material Guide, Power Cord |
Label Dispenser Style | Electric |
Description
Electric Label Dispenser, Label Dispenser Style Electric, Overall Height 14 1/2 in, Overall Length 10 13/16 in, Overall Depth 13 39/64 in, For Max. Label Width 7 in, For Max. Roll Dia. 12 in, For Min. Label Width 1/4 in, Material Anodized Aluminum, Voltage 110/115V AC, 2.5A 60Hz, Feed Speed 6.6 in/sec, Includes 3 in Core Holder, Lock Rod, Material Guide, Power Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVE CONVERTING 6" 6" Turkey Thanksgiving Centerpiece PK12, 12PK (353004)
- SMEAD File Folders, Straight, Ltr, Manila, PK100 (10310)
- NINJAFLEX Filament Spool, 1.75mm, TPE, Water (3DNF0817505)
- SAX True Flow Colorburst Glaze, Peacock Green, 1 Pint (S2613X)
- START INTERNATIONAL Electric Label Dispenser, 14-7/16"L, Max. Label Width: 8" (LDX8100)
- START INTERNATIONAL Electric Label Dispenser, 14-7/16"L, Material: Anodized Aluminum (LD8050)
- START INTERNATIONAL Hand Held Labeler, 3-27/32 In Max Label W (LAP65-100)
- START INTERNATIONAL Multi Roll Tape Dispenser, Blue, 2 In. W (SL7326)
- START INTERNATIONAL Multi Roll Tape And Label Dispenser, Blue (SL9518)
- START INTERNATIONAL Electric Label Dispenser, 7"L, 12V DC (LD3000)
- GLOBAL INDUSTRIAL Manual Label Dispenser For Up To 6W Labels (412609)
- Start International Label Dispensers