Shop All Label Dispensers
Start International
Electric Label Dispenser, 10-7/8"L
Mfr # LDX6050C
Zoro # G6456554
Free Shipping & Returns
$858.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Anodized Aluminum
- Overall Length 10 13/16 in
- Color Black
- Overall Depth 13 39/64 in
- Width 13-5/8"
Product Information
- Brand Start International
- MFR # LDX6050C
- Zoro # G6456554
- Country of Origin United States
- Category Label Dispensers
Dimensions
Overall Length | 10 13/16 in |
Overall Depth | 13 39/64 in |
Width | 13-5/8" |
Overall Height | 14 1/2 in |
For Max. Label Width | 7 in |
For Max. Roll Dia. | 12 in |
Max. Label Width | 7" |
Core Dia. | 1" and 3" |
Length | 10-7/8" |
Max. Label Length | 6" (152mm) |
Min. Label Width | 1/4" |
Height | 14-1/2" |
Min. Label Length | 1/2" |
For Min. Label Width | 1/4 in |
Details
Item | Electric Label Dispenser |
Material | Anodized Aluminum |
Color | Black |
Includes | 3 in Core Holder, Lock Rod, Material Guide, Power Cord |
Voltage | 110/115V AC, 2.5A 60Hz |
Feed Speed | 3.3 in/sec |
For Use With | Mfr. No. LD-COUNTER, LR4500, TDSTAND03, TDSTAND08 |
Label Dispenser Style | Electric |
Description
Electric Label Dispenser, Label Dispenser Style Electric, Overall Height 14 1/2 in, Overall Length 10 13/16 in, Overall Depth 13 39/64 in, For Max. Label Width 7 in, For Max. Roll Dia. 12 in, For Min. Label Width 1/4 in, Material Anodized Aluminum, Voltage 110/115V AC, 2.5A 60Hz, Feed Speed 3.3 in/sec, Includes 3 in Core Holder, Lock Rod, Material Guide, Power Cord
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAM BOARD Home Edition Builder's Floor Paper 36 in. W X 50 ft. L Paper Beige 1 pc (RBHE 36-50)
- POST-IT Notes, Post-It, 1.5X2, 12Pk (MMM653AST)
- ZORO SELECT Flat Corrugated Boxes, 24" x 16" x 4", Kraft, 25/Bundle (11A634)
- BOORUM & PEASE Book, 66Series, Journal, 300Pg (BOR66300J)
- START INTERNATIONAL Multi Roll Tape Dispenser, Blue, 2 In. W (SL7326)
- START INTERNATIONAL Multi Roll Tape Dispenser, Blue, 3 In. W (SL7336)
- START INTERNATIONAL Multi Roll Tape Dispenser, Blue, 4 In. W (SL7346)
- START INTERNATIONAL Electric Label Dispenser, 10-7/8"L (LD6025)
- START INTERNATIONAL Electric Label Dispenser, 7"L, 12V DC (LD3500)
- START INTERNATIONAL Electric Label Dispenser, 14-7/16"L, Max. Label Width: 8" (LDX8100)
- TATCO Shipping Label Dispenser, 6-1/2"x8-1/2"x5" (TCO51206)
- Start International Label Dispensers