Shop All Label Dispensers
Start International
Electric Label Dispenser, 10-7/8"L
Mfr # LD6100
Zoro # G6693872
product price: $723.99
/ea
Free Shipping & Returns
$723.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Anodized Aluminum
- Overall Length 10 13/16 in
- Color Black
- Overall Depth 10 51/64 in
- Width 10-7/8"
Product Information
- Brand Start International
- MFR # LD6100
- Zoro # G6693872
- Country of Origin United States
- Category Label Dispensers
Dimensions
Overall Length | 10 13/16 in |
Overall Depth | 10 51/64 in |
Width | 10-7/8" |
Overall Height | 14 1/2 in |
For Max. Label Width | 4 3/4 in |
For Max. Roll Dia. | 12 in |
Max. Label Length | 6" (152mm) |
Min. Label Length | 1/2" |
Length | 10-7/8" |
Core Dia. | 1" and 3" |
Max. Label Width | 4-3/4" |
Height | 14-1/2" |
Min. Label Width | 1/4" |
For Min. Label Width | 1/4 in |
Details
Item | Electric Label Dispenser |
Material | Anodized Aluminum |
Color | Black |
Feed Speed | 6.6 in/sec |
Voltage | 110/115V AC, 2.5A 60Hz |
For Use With | Labels |
Includes | 3 in Core Holder, Lock Rod, Material Guide, Power Cord |
Label Dispenser Style | Electric |
Description
Electric Label Dispenser, Label Dispenser Style Electric, Overall Height 14 1/2 in, Overall Length 10 13/16 in, Overall Depth 10 51/64 in, For Max. Label Width 4 3/4 in, For Max. Roll Dia. 12 in, For Min. Label Width 1/4 in, Material Anodized Aluminum, Voltage 110/115V AC, 2.5A 60Hz, Feed Speed 6.6 in/sec, Includes 3 in Core Holder, Lock Rod, Material Guide, Power Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE InkJoy Gel Retractable Pen, Black, PK12 (1951719)
- CIG ecoPost Remanufactured Postage Meter Red Ink Cartridge for Pitney Bowes SL-870-1 (ECO8701)
- CRESCENT H.K. PORTER 12" Steel Strap Cutter (1290G)
- ALLIANCE RUBBER Alliance® Pale Crepe Gold® Rubber Bands, Size # 64, 3-1/2" x 1/4", Natural, 1 lb. Box (20645)
- START INTERNATIONAL Electric Label Dispenser, 14-7/16"L, Material: Anodized Aluminum (LD8050)
- START INTERNATIONAL Multi Roll Tape Dispenser, Blue, 4 In. W (SL7346)
- START INTERNATIONAL Hand Held Labeler, 3-27/32 In Max Label W (LAP65-100)
- START INTERNATIONAL Electric Label Dispenser, 14-7/16"L (LDX8050)
- START INTERNATIONAL Multi Roll Tape And Label Dispenser, Blue (SL9506)
- START INTERNATIONAL Electric Label Dispenser, 10-7/8"L, Max. Label Width: 7" (LDX6050)
- BOX PACKAGING Global Industrial„¢ Manual Wall Mount Dispenser Up To 8-1/2" Width Labels, 9"L x 9"W x 5"H (LDM850)
- Start International Label Dispensers