Shop All Electronic Digital Indicators
Starrett
Wireless Digital Indicator
Mfr # W2900-5-1
Zoro # G301866098
product price: $811.99
/ea
Free Shipping & Returns
$811.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 2900 Series
- Range 0 in to 1 in, 0 mm to 25.00 mm
- Resolution 0.01 mm, 0.0005 in
- Accuracy +/-0.001 in, +/-0.03 mm
- IP Rating IP67
Product Information
- Brand Starrett
- MFR # W2900-5-1
- Zoro # G301866098
- UPC # 049659733495
- Country of Origin United States
- Category Electronic Digital Indicators
Dimensions
Stem Thread Size | #4-48 UNF |
Dimension Type | Inch/Metric |
Stem Dia. | 0.375 in |
Contact Point Dia. | 0.25 in |
Battery Size | Rechargeable |
Description
Wireless Digital Indicator, Series 2900 Series, Resolution 0.01 mm, 0.0005 in, Accuracy +/-0.001 in, +/-0.03 mm, Range 0 in to 1 in, 0 mm to 25.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Flute Hand Tap, Plug 4 Flutes (2LWJ6)
- EREM Tweezer 3-4In Silicon Wafer Handling (91SA)
- HANSON 13/64" x 3-5/8" Cobalt HSS-J/L Drill Bit (3016013)
- WESTWARD 1/2 in Drive, 1-1/16" Hex SAE Socket, 6 Points (53YU94)
- STARRETT Electronic Indicator, 1"/25mm Range (F2730AD)
- STARRETT Electronic Indicator, 1"/25mm Range (2900-3-1)
- STARRETT Electronic Indicator, 1"/25mm Range (2900-5-1)
- STARRETT Wireless Digital Indicator (W2900-3-1)
- STARRETT Electronic Indicator, 1"/25mm Range (F2730IQ)
- STARRETT Electronic Indicator, 1"/25mm Range (2700-800)
- IGAGING Digital Bluetooth Indicator, 0-2"/0-50.8mm Range - 35-700-B50 (35-700-B50)
- Starrett Indicators, Indicator Holders & Accessories