Shop All Thickness Gauges
Starrett
Thickness Gage Stock, 32 Straight Leaves
Mfr # S667A
Zoro # G2083916
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Leaves 32
- Leaves Straight
- Long Form Calibration Certificate No
- Locking Device No
- Resolution (In.) 0.00100
Product Information
- Brand Starrett
- MFR # S667A
- Zoro # G2083916
- UPC # 049659632743
- Country of Origin United States
- Category Thickness Gauges
Dimensions
Size of Leaves | 1/2 in x 12 in |
Dimension Type | Inch |
Blade Length | 12 in |
Blade Width | 0.05 in |
Description
Loose-Leaf Feeler Gauge Set, Finish Unfinished, Blade Length 12 in, Blade Material Steel, Blade Style Long Blade, Dimension Type Inch, Included Certification None, Maximum Thickness - Inch 0.030 in, Minimum Thickness - Inch 0.001 in, Non-Marring No, Number of Feeler Blades 32, Thickness Range 001 in - 0.030 in, Tolerance +/-0.00025 in, Blade Width 0.05 in, Color Silver, Included Blades .0005-.030 in, Locking Device No, Markings Inch, Non-Magnetic No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Phillips 3 Power Bit x 2-3/4 (170P3A)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3124R)
- WESTWARD 1/4 in Drive Tamper Resistant Torx(R) Socket Bit SAE T25 Tip, 1 1/2 in L (54TN22)
- STRAUSS Needle File, Swiss, Equalling, 5-1/2 In. L (NF2112D126)
- STARRETT Thickness Gage, 0.021 In, 1/2 x 12 In (667-21)
- STARRETT Thickness Gage, 0.022 In, 1/2 x 12 In (667-22)
- STARRETT Tapered Feeler Gauge Set, Dim Type Inch (172CT)
- STARRETT Thickness Gage, 0.029 In, 1/2 x 12 In (667-29)
- STARRETT Thickness Gage Holder, Single End (806)
- STARRETT Thickness Gage, 0.009 In, 1/2 x 12 In (667-9)
- STARRETT Thickness Gage, 0.010 In, 1/2 x 12 In (667-10)
- Starrett Precision Measuring Tools