Shop All Thickness Gauges
Starrett
Thickness Gage Holder, Double End
Mfr # 806D
Zoro # G1481864
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Construction Nickel Finish
- Features Holder Only - Clamps Stock at Both Ends
- Long Form Calibration Certificate No
- Includes Clamp
- Locking Device Yes
Product Information
- Brand Starrett
- MFR # 806D
- Zoro # G1481864
- UPC # 049659530407
- Country of Origin United States
- Category Thickness Gauges
Dimensions
Length | 5 1/4 in |
Width | 9/16 in |
Maximum Blade Length | 6 in |
Details
Construction | Nickel Finish |
Item | Feeler Gauge Holder |
Features | Holder Only - Clamps Stock at Both Ends |
Long Form Calibration Certificate | No |
Includes | Clamp |
Locking Device | Yes |
Compatible With | 0.03 to 0.50 mm, 0.001 to 0.025 in |
Thickness | 3/32 in |
Material | Nickel |
Single End or Double End | Double End |
Description
If you are looking for a way to hold your feeler gauges securely, the Starrett 806D Thickness Gage Holder is the tool for you. It is the perfect solution for holding thickness gauges and other small stock. This double end holder has a nickel finish and can hold 0.001 in, 0.025 in thick material. The single end or double end design means that this tool can be used with either one feeler gauge or two at once. The width of this feeler gauge holder is 9/16 in., while its length is 5 1/4 in.. For added convenience, it also comes with a straight wireway that measures 5 1/4 in.. If you want to clamp your feeler gauges securely, the Starrett 806D Thickness Gage Holder will help you do just that.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 15PC 135° Heavy-Duty Jobber Length Drill Set Cle-Line 1801 Steam Oxide HSS RHS/RHC 1/16-1/2x1/32 (C21110)
- ZORO SELECT Ball Lock Pin, Pull Ring, 1/2" Pin Dia. (LBH-SS3133)
- KNIPEX Insulated Long Nose Plier, 8 in., Serrated (26 18 200 SBA)
- LEATHERMAN Skeletool CX Multi-Tool, Black, 7 Tools (830850)
- STARRETT Thickness Gage, 0.002 In, 1/2 x 12 In (667-2)
- STARRETT Thickness Gage 005 (666-5)
- STARRETT Thickness Gage, 0.017 In, 1/2 x 12 In (667-17)
- STARRETT L.S. Starrett 681-50314 66 Thickness Gage W-26 S (681-50314)
- STARRETT Thickness Gage, 0.007 In, 1/2 x 12 In (667-7)
- STARRETT Feeler Gage 03Mm (667M-3)
- STARRETT Thickness Gage, 0.001 In, 1/2 x 12 In (667-1)
- Starrett Precision Measuring Tools