Shop All Thickness Gauges
Starrett
Thickness Gage 004
Mfr # 666-4
Zoro # G0967149
product price: $57.75
/ea
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 0.004 in Thickness, Rewind Feature Permits Retracting Thinner Feeler Stock Into The Case to Prevent Damage
- Long Form Calibration Certificate No
- Number of Leaves 1
- Size of Leaves 1/2 in X 300 in
- Leaves Straight
Product Information
- Brand Starrett
- MFR # 666-4
- Zoro # G0967149
- Country of Origin United States
- Category Thickness Gauges
Dimensions
Size of Leaves | 1/2 in X 300 in |
Roll Length | 25 ft |
Dimension Type | Inch |
Blade Width | 1/2 in |
Details
Features | 0.004 in Thickness, Rewind Feature Permits Retracting Thinner Feeler Stock Into The Case to Prevent Damage |
Long Form Calibration Certificate | No |
Number of Leaves | 1 |
Leaves | Straight |
Construction | Tempered Steel |
Item | Feeler Gauge Stock Roll |
Accuracy | +/-0.0002 in |
Locking Device | No |
Finish | Unfinished |
Non-Magnetic | No |
Thickness | 0.004 in |
Tolerance | +/-0.0002 in |
Non-Marring | No |
Blade Style | Straight |
Case Type | Plastic Dispensing Case |
Blade Material | Steel |
Markings | Inch with Metric Equivalent |
Case Included | Yes |
Description
Feeler Gauge Stock Roll, Blade Material Steel, Blade Style Straight, Blade Width 1/2 in, Case Included Yes, Case Type Plastic Dispensing Case, Dimension Type Inch, Non-Magnetic No, Non-Marring No, Roll Length 25 ft, Thickness 0.004 in, Finish Unfinished, Markings Inch with Metric Equivalent, Tolerance +/-0.0002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 15 ft. L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Bimetal, Classic Pro Series (1793040)
- KNIPEX 5-3/4" Electronics Pliers w/ Half-Round Jaw, Ergonomic Grip (35 62 145)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 3/8" 6 pt SAE Socket, 6 Points (41912)
- WILTON JWS-35X5-1, Table Saw Shaper, 5HP 1PH 230V (708326)
- STARRETT Feeler Gage 30Mm (667M-30)
- STARRETT Thickness Gage 002 (666-2)
- STARRETT Thickness Gage, 0.005 In, 1/2 x 12 In (667-5)
- STARRETT Thickness Gage Holder, Double End (806D)
- STARRETT Feeler Gage 10Mm (667M-10)
- STARRETT Thickness Gage, 0.001 In, 1/2 x 12 In (667-1)
- PROTO Feeler Gauge Set, 25 Blades, 12 In (J000TL)
- Starrett Precision Measuring Tools