Shop All Thickness Gauges
Starrett
Thickness Gage, 0.021 In, 1/2 x 12 In
Mfr # 667-21
Zoro # G3246853
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range (In.) 0.021
- Construction Tempered Steel
- Features Rounded Ends
- Locking Device No
- Number of Leaves 1
Product Information
- Brand Starrett
- MFR # 667-21
- Zoro # G3246853
- UPC # 049659528596
- Country of Origin United States
- Category Thickness Gauges
Dimensions
Size of Leaves | 1/2 in x 12 in |
Blade Width | 1/2 in |
Blade Length | 12 in |
Dimension Type | Inch |
Details
Range (In.) | 0.021 |
Item | Feeler Gauge |
Construction | Tempered Steel |
Features | Rounded Ends |
Locking Device | No |
Number of Leaves | 1 |
Long Form Calibration Certificate | No |
Leaves | Straight |
Thickness | 0.0210 in |
Blade Style | Long Blade |
Blade Material | Steel |
Non-Magnetic | No |
Markings | Inch |
Finish | Unfinished |
Description
Feeler Gauge, Blade Length 12 in, Blade Material Steel, Blade Style Long Blade, Blade Width 1/2 in, Dimension Type Inch, Non-Magnetic No, Thickness 0.0210 in, Finish Unfinished, Markings Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Micrometer, Groove, 3-4" (146-235)
- PROTO Micrometer Torque Wrench, 3/4" Drive Size (J6020NM)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Modified Bottoming Super Hss Steam Oxide (BB423)
- KIPP Cylinder Grip Revolving Size:1, Form:B D=8-32, L1=40, Thermoplastic, Comp:Steel (K1468.11AE)
- STARRETT Feeler Gage 10Mm (667M-10)
- STARRETT Screw Pitch Gage (476)
- STARRETT Thickness Gage, 0.005 In, 1/2 x 12 In (667-5)
- STARRETT Thickness Gage 002 (666-2)
- STARRETT Thickness Gage, Straight, 0.0015-0.015 In (172A)
- STARRETT Thickness Gage, 22 Straight Leaves (572A)
- MITUTOYO Thickness Gage, 13 Leaves (184-305S)
- Starrett Thickness Gauges