Shop All Thickness Gauges
Starrett
Thickness Gage, 0.019 In, 1/2 x 12 In
Mfr # 667-19
Zoro # G0379985
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Locking Device No
- Range (In.) 0.019
- Number of Leaves 1
- Long Form Calibration Certificate No
- Size of Leaves 1/2 in x 12 in
Product Information
- Brand Starrett
- MFR # 667-19
- Zoro # G0379985
- UPC # 049659528572
- Country of Origin United States
- Category Thickness Gauges
Dimensions
Size of Leaves | 1/2 in x 12 in |
Blade Length | 12 in |
Blade Width | 1/2 in |
Dimension Type | Inch |
Details
Locking Device | No |
Range (In.) | 0.019 |
Number of Leaves | 1 |
Long Form Calibration Certificate | No |
Item | Feeler Gauge |
Leaves | Straight |
Features | Rounded Ends |
Construction | Tempered Steel |
Thickness | 0.0190 in |
Blade Style | Long Blade |
Non-Magnetic | No |
Blade Material | Steel |
Markings | Inch |
Finish | Unfinished |
Description
Feeler Gauge, Blade Length 12 in, Blade Material Steel, Blade Style Long Blade, Blade Width 1/2 in, Dimension Type Inch, Non-Magnetic No, Thickness 0.0190 in, Finish Unfinished, Markings Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Cordless Cable Cutter, Extra Battery Bundle, 12 V, Li-Ion Battery, M12â„¢ Series (2472-21XC, 48-11-2460)
- MITUTOYO Cfc-150Gl (552-153-10)
- KLEIN TOOLS 14-in-1 Precision Screwdriver/ Nut Driver, 7 in L, 8-Piece (32314)
- PALADIN 5 in Wire Stripper 30 to 10 AWG (PA1161)
- STARRETT Engineers Gage (245M)
- STARRETT Thickness Gage, 0.0015- 0.015 In, 9 Leaves (172AT)
- STARRETT Lvdt Length Gage 100 Analog Probe (776-9)
- STARRETT Thickness Gage, Straight, 0.05-1.0mm (66MA)
- STARRETT Thickness Gage, 0.006 In, 1/2 x 12 In (667-6)
- STARRETT Thickness Gage 006 (666-6)
- HHIP 30 Piece Composite Set Of Roughness Standards (4101-0030)
- Starrett Precision Measuring Tools