Shop All Thickness Gauges
Starrett
Thickness Gage, 0.016 In, 1/2 x 12 In
Mfr # 667-16
Zoro # G1665946
original price:
$7.90
57% off
new price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size of Leaves 1/2 in x 12 in
- Construction Tempered Steel
- Features Rounded Ends
- Leaves Straight
- Range (In.) 0.016
Product Information
- Brand Starrett
- MFR # 667-16
- Zoro # G1665946
- UPC # 049659528541
- Country of Origin United States
- Category Thickness Gauges
Dimensions
Size of Leaves | 1/2 in x 12 in |
Blade Length | 12 in |
Dimension Type | Inch |
Blade Width | 1/2 in |
Details
Item | Feeler Gauge |
Construction | Tempered Steel |
Features | Rounded Ends |
Leaves | Straight |
Range (In.) | 0.016 |
Long Form Calibration Certificate | No |
Number of Leaves | 1 |
Locking Device | No |
Finish | Unfinished |
Markings | Inch |
Blade Style | Long Blade |
Non-Magnetic | No |
Thickness | 0.0160 in |
Blade Material | Steel |
Description
The Starrett 667-16 Thickness Gage is a precision measuring tool that will help you to check the thickness of various materials. This feeler gauge features long blades with rounded ends for comfort and ease of use. The leaves are straight, made from tempered steel, and measure 1/2 in x 12 in. With inch markings, this thick gage is easy to read. The 0.0160 in blade thickness is designed for checking the depth of cuts on tools such as lathes and mills. If you want to take accurate measurements without damaging your tools, the Starrett Feeler Gauge is the right choice for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN616-M4-S Spring Plunger Steel (4NG15/S)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #60 (44330)
- YANKEE Chucking Reamer, 5/16 In., 6 Flute, HSS (333-0.3125)
- AMSCOPE High Precision 4 3/4 in. Angled Fine Tip Tweezers (TW-069)
- STARRETT Thickness Gage, 0.026 In, 1/2 x 12 In (667-26)
- STARRETT Thickness Gage, 0.024 In, 1/2 x 12 In (667-24)
- STARRETT Thickness Gage, 0.021 In, 1/2 x 12 In (667-21)
- STARRETT Thickness Gage 004 (666-4)
- STARRETT Thickness Gage, 0.0015- 0.015 In, 9 Leaves (172AT)
- STARRETT Wire Gage (287)
- HHIP 6"/150mm Electronic Depth Micrometer Set With 4" Base (4500-0406)
- Starrett Thickness Gauges