Shop All Thickness Gauges
Starrett
Thickness Gage, 0.002 In, 1/2 x 12 In
Mfr # 667-2
Zoro # G1518307
original price:
$5.74
13% off
new price: $4.95
/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking Device No
- Number of Leaves 1
- Long Form Calibration Certificate No
- Features Rounded Ends
- Construction Tempered Steel
Product Information
- Brand Starrett
- MFR # 667-2
- Zoro # G1518307
- UPC # 049659528398
- Country of Origin United States
- Category Thickness Gauges
Dimensions
Size of Leaves | 1/2 in x 12 in |
Blade Length | 12 in |
Blade Width | 1/2 in |
Dimension Type | Inch |
Details
Locking Device | No |
Number of Leaves | 1 |
Long Form Calibration Certificate | No |
Item | Feeler Gauge |
Features | Rounded Ends |
Construction | Tempered Steel |
Range (In.) | 0.0020 |
Leaves | Straight |
Blade Style | Long Blade |
Markings | Inch |
Finish | Unfinished |
Blade Material | Steel |
Thickness | 0.0020 in |
Non-Magnetic | No |
Description
Feeler Gauge, Blade Length 12 in, Blade Material Steel, Blade Style Long Blade, Blade Width 1/2 in, Dimension Type Inch, Non-Magnetic No, Thickness 0.0020 in, Finish Unfinished, Markings Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER Ip67 Plus Caliper Bt 8" (54100558BT)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 9/64in (0011481)
- STM 5C Spin Index (326110)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-17MM)
- STARRETT Thickness Gage, 0.008 In, 1/2 x 12 In (667-8)
- STARRETT Feeler Gage 30Mm (667M-30)
- STARRETT Thickness Gage 009 (666-9)
- STARRETT Thickness Gage, 0.018 In, 1/2 x 12 In (667-18)
- STARRETT Thickness Gage, 0.0005 In, 1/2 x 12 In (667-1/2)
- STARRETT Thickness Gage, 0.0015- 0.015 In, 9 Leaves (172AT)
- BOJO TOOLS Compact Metric 90 Degree Gap Gage (BLK) (GTR90-M-PMMA-BK)
- Starrett Precision Measuring Tools