Shop All Telescoping Gauge Sets
Starrett
Telescoping Gage
Mfr # 229E
Zoro # G0584151
product price: $80.59
/ea
Free Shipping & Returns
$80.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Range (In.) 3.500 to 6
- Depth (In.) 5-1/2
- Overall Length (In.) 9.03
- Finish Polished Steel
Product Information
- Brand Starrett
- MFR # 229E
- Zoro # G0584151
- UPC # 00049659509274
- Country of Origin United States
- Category Telescoping Gauge Sets
Dimensions
Depth (In.) | 5-1/2 |
Overall Length (In.) | 9.03 |
Overall Length | 3 1/4 in |
Maximum Measuring Depth | 3.25 in |
Details
Item | Telescoping Gauge |
Number of Pieces | 1 |
Range (In.) | 3.500 to 6 |
Finish | Polished Steel |
Minimum Measurement - mm | 89 mm |
Replaceable Handle | Yes |
Included Gauge Ranges | 3 1/2 in to 6 in / 89 mm to 150 mm |
Maximum Measurement - mm | 150 mm |
Minimum Measurement - Inch | 3 1/2 in |
Construction | Steel |
Maximum Measurement - Inch | 6 in |
Range | 3 1/2 in to 6 in |
Gauge Plunger Style | Double-Arm Plunger |
Description
Telescoping Gauge, Range 3 1/2 in to 6 in, Gauge Plunger Style Double-Arm Plunger, Included Gauge Ranges 3 1/2 in to 6 in / 89 mm to 150 mm, Maximum Measurement - Inch 6 in, Maximum Measurement - mm 150 mm, Maximum Measuring Depth 3.25 in, Minimum Measurement - Inch 3 1/2 in, Minimum Measurement - mm 89 mm, Number of Pieces 1, Construction Steel, Overall Length 3 1/4 in, Replaceable Handle Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Reamer Countersink, 100 deg., 1/2" (HSCR-1/2-100)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SF3212IM)
- SWANSON TOOL 4" Aluminum Line Level (LLA001)
- KYOCERA End Mills, 0.7500 dia. (MEC0750S7505211T)
- STARRETT Plastic Case Telescoping Gage Set, 3 pcs. (S229FZZ)
- STARRETT Telescoping Gage (579C)
- STARRETT Telescoping Gage (579B-12)
- STARRETT Telescoping Gage Set, 5/16-6 In, 6 Pc (S579HZ)
- STARRETT Plastic Case Telescoping Gage Set, 6 pcs. (S579HZZ)
- STARRETT Telescoping Gage Set, 5 Pc, 2.625 In D (S229GZ)
- MITUTOYO Telescoping Gage, 3.5 - 6" (155-126)
- Starrett Precision Measuring Tools