Shop All Micrometer Accessories
Starrett
Swivel Post Snug
Mfr # 657H
Zoro # G0663839
product price: $65.69
/ea
$65.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Steel
- Snug Swivel Post
- Features Allows Universal Indicator Adjustment Up-and-Down
- Holes 2
- For Use With Dial Indicators
Product Information
- Brand Starrett
- MFR # 657H
- Zoro # G0663839
- UPC # 00049659527858
- Country of Origin United States
- Category Micrometer Accessories
Dimensions
Overall Length (In.) | 1-1/2 |
Size | 2 in x 1 in x 2 in |
For Indicator Stem Size | 3/8 in |
Details
Item | Swivel Post Snug |
Construction | Steel |
Snug | Swivel Post |
Features | Allows Universal Indicator Adjustment Up-and-Down |
Holes | 2 |
For Use With | Dial Indicators |
Finish | Steel Polished |
Includes Fine Adjustment | Yes |
Material | Steel |
Compatible with AGD Number | AGD 1, AGD 2, AGD 3, AGD 4 |
Description
This Starrett Swivel Post Snug is a necessary tool for any micrometer user. It makes it easy to adjust the universal indicator for height when measuring deep inside objects. The swivel post snug allows you to position your micrometer in a comfortable position, whether you are working on large or small parts. Made of polished steel, this snug fits snugly over your indicator stem and can be used with AGD 1, 2, 3 and 4 micrometers. Its size of 2 in x 1 in x 2 in makes it easy to carry around with you on the job site. With holes that fit over a 3/8" indicator stem, this snug has an overall length of 1-1/2". This Starrett Swivel Post Snug is a versatile accessory that will make using your micrometer much easier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Drive Pin Punch, 1/8 In Tip, 4 3/4 In L (2AJD7)
- TEKTON 3/4 Inch Drive x 19 mm Deep 6-Point Socket (SHD33119)
- HHIP 1-1/2"-8 Thread Mount 6" 3-Jaw Self-Centering Lathe Chuck (3900-4722)
- REMCO Scraper, SS, 1-1/2" Blade W, White (69715)
- STARRETT Depth Rod, 11"-12" for 443/445 Mcrometer (PT99360)
- STARRETT Sleeve (657S)
- STARRETT Micrometer Extension (78/782J)
- STARRETT Micrometer Holster Leather (914)
- STARRETT Split Bushing (25SB)
- STARRETT Wood Case for Micrometer, 4"/100mm (952)
- MITUTOYO Micrometer Head, 0 to 13mm Range, Steel (148-308)
- Starrett Precision Gauges & Accessories