Shop All Surface Tester Accessories
Starrett
Surface Plate Stand, Steel, 24"x36"x30
Mfr # 82259
Zoro # G906145512
product price: $1,641.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,641.99
Free 30-Day Returns
Key Features
- Construction Steel
- For Surface Plate Edge Style Two Ledges
- Overall Width 36 in
- For Surface Plate Width 36 in
- For Use With 80656, 80659, 80662
Product Information
- Brand Starrett
- MFR # 82259
- Zoro # G906145512
- Country of Origin United States
- Category Surface Tester Accessories
Dimensions
Overall Width | 36 in |
For Surface Plate Width | 36 in |
For Surface Plate Length | 24 in |
Size | 24 in x 36 in x 30 in |
Maximum Stand Height | 30 in |
Overall Length | 24 in |
Details
Item | Surface Plate Stand |
Construction | Steel |
For Surface Plate Edge Style | Two Ledges |
For Use With | 80656, 80659, 80662 |
Mobile or Stationary | Mobile |
Open or Cabinet | Open Stand |
Description
Surface Plate Stand, For Surface Plate Edge Style Two Ledges, For Surface Plate Length 24 in, For Surface Plate Width 36 in, For Use With 80656, 80659, 80662, Maximum Stand Height 30 in, Mobile or Stationary Mobile, Open or Cabinet Open Stand, Overall Length 24 in, Overall Width 36 in, Size 24 in x 36 in x 30 in, Construction Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS T-Handle Torx Wrench, T30, 7.6"L (BND33030)
- KRAFT TOOL R 2-Way Blue Steel Walking E, 9"x10" 3/8 (CC398-01)
- PROTO Phillips Screw Starter - 9-3/4" (J9886)
- INGERSOLL-RAND 1/2 Inch Drive 90 Teeth Ratchet with Double Injection Handle (759993X)
- GARDNER BENDER Screw Kit Phillips 6-32 120Pc (SK-632T)
- INSIZE Surface Specimen Set (ISR-CSE319)
- MITUTOYO Manual Column Stand, Granite Base (178-039)
- MAHR Inductive Probe, 0.078 D x 0.826 L (5313180)
- GREY PNEUMATIC SOC 3/8 1/4D IMP 6PT DP (912DS)
- MITUTOYO Standard Detectors, 0.98 in. W Paper (178-390)
- INSIZE Surface Specimen Set (ISR-CSE130)
- Starrett Surface Property Testing Tools