Shop All Precision Measuring Accessories
Starrett
Surface Plate Cover, Black Vinyl, 48x72 In
Mfr # 83032
Zoro # G9002725
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Black Vinyl, Soft Cloth Lining
- Length (In.) 48
- Width (In.) 72
- For Use With Granite Surface Plates
- Application Preserve and Protect Precise Flatness and Micro-Finish From Abrasive Dust
Product Information
- Brand Starrett
- MFR # 83032
- Zoro # G9002725
- UPC # 049659830323
- Country of Origin United States
- Category Precision Measuring Accessories
Dimensions
Length (In.) | 48 |
Width (In.) | 72 |
Width | 72 in |
Length | 48 in |
For Surface Plate Size - mm | 1800mm x 1200mm |
For Surface Plate Size - Inch | 72 in x 48 in |
Details
Item | Surface Plate Cover |
Type | Black Vinyl, Soft Cloth Lining |
For Use With | Granite Surface Plates |
Application | Preserve and Protect Precise Flatness and Micro-Finish From Abrasive Dust |
Color | Black |
Cover Material | Heavy Gauge Vinyl |
Lining Material | Cushioned Cloth |
Description
Surface Plate Cover, Color Black, Cover Material Heavy Gauge Vinyl, For Surface Plate Size - Inch 72 in x 48 in, For Surface Plate Size - mm 1800mm x 1200mm, Lining Material Cushioned Cloth, Length 48 in, Width 72 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive Short Hex Bit Set, SAE, 7 pcs (J4990-7ST)
- BLACK & DECKER Eye Shield (5140171-04)
- DYNAMIC Tools 2-3/8" X 1" Drive, 6 Point Standard Length, Impact Socket (D025376)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1014MDG)
- STARRETT Surface Plate Stand, Stationary, 24 x36 In (82228)
- STARRETT Protractor Head for Combination Squares (CPR-1224W)
- STARRETT Surface Plate Cover, Black Vinyl, 12x12 In (83020)
- STARRETT Adj. Parallel Set Plastic Case, Holds 4 (S154SZZ)
- STARRETT Lug-on Center Back (PT25053)
- STARRETT Depth Gage Base Extension, 7 In (3648-180)
- INSIZE Dial Test Indicator Centering Holder (6291-2)
- Starrett Set Up & Alignment Tools