Shop All Surface Plate
Starrett
Surface Plate, 6 in Thick, B Grade
Mfr # 88725
Zoro # G310832107
product price: $5,083.99
/ea
Item requires special delivery charges. A $555.00 per item surcharge will be applied.
$5,083.99
Free 30-Day Returns
Key Features
- Color Red
- Width 36 in
- Grade B
- Surface Size (In.) 36 in x 60 in
- Length 60 in
Product Information
- Brand Starrett
- MFR # 88725
- Zoro # G310832107
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 36 in |
Surface Size (In.) | 36 in x 60 in |
Length | 60 in |
Surface Size (mm) | 900 mm x 1500 mm |
Surface Size | 36 in x 60 in; 900 mm x 1500 mm |
Details
Item | Surface Plate |
Color | Red |
Grade | B |
Standards | ASME B89.3.7 2013, U.S. Federal Specification GGG-P-463c |
Edge Style | Flat |
Material | Granite |
Long Form Calibration Certificate | No |
Application Grade | Toolroom |
Flatness | 0.001000 in/0.0254 mm |
Thickness | 6 in |
Description
Item Surface Plate, Long Form Calibration Certificate No, Material Granite, Application Grade Toolroom, Color Red, Edge Style Flat, Flatness 0.001000 in/0.0254 mm, Grade B, Length 60 in, Surface Size 36 in x 60 in; 900 mm x 1500 mm, Thickness 6 in, Standards ASME B89.3.7 2013, U.S. Federal Specification GGG-P-463c, Surface Size (In.) 36 in x 60 in, Surface Size (mm) 900 mm x 1500 mm, 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.024 (111102400)
- KO-KEN Bit Socket 3mm Hex 160mm 3/8 Sq. Drive (3010M.160-3)
- TITAN ® 6-Piece 6 in. SAE Impact Nut Driver Set (15240)
- WILLIAMS 3/8" Dr, 1/4" Size, SAE Hex Bit Socket, 6 Pts (BA-8A)
- STARRETT Granite Tri-Square, Pink, 3-Face, A, 6x9x3 (81970)
- STARRETT Granite Straight Edge, Pink, AA, 2x4x24 (81608)
- STARRETT Granite Master Sq, Pink, 5-Face, A, 14x14x3 (81923)
- STARRETT Grnte Parallel, Pink, 4-Face, A, 12x1x2, PR (81698)
- SUBURBAN Angle Plate, 3 in. D, 3-1/2 in. H, Machined (SAO-040303)
- HHIP 4 X 4 X 6 Precision Ground Right Angle Plate (3402-0103)
- HHIP 6 X 5 X 4-1/2" Webbed Slotted Angle Plate (3402-0303)
- Starrett Surface Property Testing Tools