Shop All Surface Plate
Starrett
Surface Plate, 6 in Thick, A Grade
Mfr # 88713
Zoro # G810741572
product price: $5,991.99
/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.
$5,991.99
Free 30-Day Returns
Key Features
- Color Red
- Width 36 in
- Grade A
- Surface Size (In.) 36 in x 48 in
- Surface Size (mm) 900 mm x 1200 mm
Product Information
- Brand Starrett
- MFR # 88713
- Zoro # G810741572
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 36 in |
Surface Size (In.) | 36 in x 48 in |
Surface Size (mm) | 900 mm x 1200 mm |
Length | 48 in |
Surface Size | 36 in x 48 in; 900 mm x 1200 mm |
Details
Item | Surface Plate |
Color | Red |
Grade | A |
Flatness | 0.000400 in/0.0102 mm |
Thickness | 6 in |
Material | Granite |
Application Grade | Inspection |
Long Form Calibration Certificate | No |
Standards | ASME B89.3.7 2013, U.S. Federal Specification GGG-P-463c |
Edge Style | Flat |
Description
Item Surface Plate, Long Form Calibration Certificate No, Material Granite, Application Grade Inspection, Color Red, Edge Style Flat, Flatness 0.000400 in/0.0102 mm, Grade A, Length 48 in, Surface Size 36 in x 48 in; 900 mm x 1200 mm, Thickness 6 in, Standards ASME B89.3.7 2013, U.S. Federal Specification GGG-P-463c, Surface Size (In.) 36 in x 48 in, Surface Size (mm) 900 mm x 1200 mm, 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOALL SAWING PRODUCTS DoAll Silencer GP Band Saw Blade, 1"W, .035 thick/gauge, 6-10 TPI (303-901158.000)
- BESSEY 12 in Bar Clamp, Forged Steel Handle and 4 in Throat Depth (660-S12)
- HYDE Putty Knife, Flexible, 2", SS (06228)
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, M12X1.75 (3747-12)
- STARRETT Granite Master Sq, Pink, 5-Face, A, 14x14x3 (81923)
- STARRETT Granite Tri-Square, Pink, 3-Face, A, 6x9x3 (81970)
- STARRETT Granite Straight Edge, Pink, AA, 2x4x24 (81608)
- STARRETT Grnte Parallel, Pink, 4-Face, A, 12x1x2, PR (81698)
- HHIP 8 X 6 X 5" Webbed Slotted Angel Plate (3402-0309)
- HHIP 12 X 9 X 8 Open End Slotted Angle Plate (3402-0212)
- HHIP 20 X 16 X 12" Giant Slotted Angle Plate (3402-0342)
- Starrett Surface Plate