Shop All Surface Plate
Starrett
Surface Plate, 4 in Thick, B Grade
Mfr # 88608
Zoro # G110741562
product price: $738.99
/ea
Free Shipping & Returns
$738.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Width 12 in
- Grade B
- Surface Size (In.) 12 in x 12 in
- Surface Size (mm) 300 mm x 300 mm
Product Information
- Brand Starrett
- MFR # 88608
- Zoro # G110741562
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 12 in |
Surface Size (In.) | 12 in x 12 in |
Surface Size (mm) | 300 mm x 300 mm |
Length | 12 in |
Surface Size | 12 in x 12 in; 300 mm x 300 mm |
Details
Item | Surface Plate |
Color | Red |
Grade | B |
Edge Style | Two Ledges |
Flatness | 0.000200 in/0.0050 mm |
Application Grade | Toolroom |
Standards | ASME B89.3.7 2013, U.S. Federal Specification GGG-P-463c |
Long Form Calibration Certificate | No |
Material | Granite |
Thickness | 4 in |
Description
Item Surface Plate, Long Form Calibration Certificate No, Material Granite, Application Grade Toolroom, Color Red, Edge Style Two Ledges, Flatness 0.000200 in/0.0050 mm, Grade B, Length 12 in, Surface Size 12 in x 12 in; 300 mm x 300 mm, Thickness 4 in, Standards ASME B89.3.7 2013, U.S. Federal Specification GGG-P-463c, Surface Size (In.) 12 in x 12 in, Surface Size (mm) 300 mm x 300 mm, 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HAMMER Sledge Hammer, 18 lb., 25 In, Steel (AM18LNPG)
- POWERBUILT 6" Mini Needle Nose Pliers (640410)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact SAE Socket 1-1/4" (84808)
- SUPERCUT 93.5-inch x 0.5-inch x 0.025 x 14-18 TPI Premium Bimetal Blade (430776)
- STARRETT Grnte Parallel, Pink, 4-Face, A, 12x1x2, PR (81698)
- STARRETT Granite Straight Edge, Pink, AA, 2x4x24 (81608)
- STARRETT Granite Tri-Square, Pink, 3-Face, A, 6x9x3 (81970)
- STARRETT Granite Master Sq, Pink, 5-Face, A, 14x14x3 (81923)
- HHIP 4 1/2 X 5 X 8 Precision Ground Right Angle Plate (3402-1033)
- GKS-PERFEKT Machine Dolly, 19,800 lb., Steel (3-11071)
- HHIP 48 X 36" 0-Ledge Surface Plate Stand (4401-1602)
- Starrett Precision Measuring Tools