Shop All Surface Plate
Starrett
Surface Plate, 10 in Thick, AA Grade
Mfr # 88755
Zoro # G910832026
product price: $10,376.99
/ea
Item requires special delivery charges. A $1,360.00 per item surcharge will be applied.
$10,376.99
Free 30-Day Returns
Key Features
- Color Red
- Width 48 in
- Grade AA
- Surface Size (In.) 48 in x 72 in
- Length 72 in
Product Information
- Brand Starrett
- MFR # 88755
- Zoro # G910832026
- Country of Origin United States
- Category Surface Plate
Dimensions
Width | 48 in |
Surface Size (In.) | 48 in x 72 in |
Length | 72 in |
Surface Size (mm) | 1200 mm x 1800 mm |
Surface Size | 48 in x 72 in; 1200 mm x 2400 mm |
Details
Item | Surface Plate |
Color | Red |
Grade | AA |
Edge Style | Flat |
Standards | ASME B89.3.7 2013, U.S. Federal Specification GGG-P-463c |
Application Grade | Laboratory |
Material | Granite |
Thickness | 10 in |
Flatness | 0.000350 in/0.0088 mm |
Long Form Calibration Certificate | No |
Description
Item Surface Plate, Long Form Calibration Certificate No, Material Granite, Application Grade Laboratory, Color Red, Edge Style Flat, Flatness 0.000350 in/0.0088 mm, Grade AA, Length 72 in, Surface Size 48 in x 72 in; 1200 mm x 2400 mm, Thickness 10 in, Standards ASME B89.3.7 2013, U.S. Federal Specification GGG-P-463c, Surface Size (In.) 48 in x 72 in, Surface Size (mm) 1200 mm x 1800 mm, 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG HSS End Mill, 1/2in.dia., 2-1/4in.Cut L (5948200)
- STANLEY 1/2 in Drive Socket Adapter, 1 pcs, Chrome (86-414)
- MAKITA 1-1/4 HP* Compact Router (RT0701C)
- PEAKWORKS Tool Tethering System, 1-5/16" x 9/16" Flat Clamp, HDPE, Green (V8561601)
- STARRETT Grnte Parallel, Pink, 4-Face, A, 12x1x2, PR (81698)
- STARRETT Granite Tri-Square, Pink, 3-Face, A, 6x9x3 (81970)
- STARRETT Granite Straight Edge, Pink, AA, 2x4x24 (81608)
- STARRETT Granite Master Sq, Pink, 5-Face, A, 14x14x3 (81923)
- HHIP 4 X 4 X 3 X 1-1/8" No Hole Steel Right Angle Plate (3402-1443)
- GKS-PERFEKT Machine Dolly, 26,400 lb., Steel (3-10312)
- STM 36x48 Grade B Black Granite Surface Plate (255120)
- Starrett Surface Plate