Shop All Rulers and Straight Edges
Starrett
Straight Edge, Beveled, NoGrad, 72 In
Mfr # 385-72
Zoro # G0697155
product price: $967.99
/ea
Free Shipping & Returns
$967.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 72 in
- Material Steel
- Width (In.) 3 5/32 in
- Construction Steel
- Hook Type No Hook
Product Information
- Brand Starrett
- MFR # 385-72
- Zoro # G0697155
- UPC # 049659514612
- Country of Origin United States
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 72 in |
Width (In.) | 3 5/32 in |
Width - Metric | 80 mm |
Width - SAE | 3 3/16 in |
Length - Metric | 1,800 mm |
Length - SAE | 6 ft |
Description
The Starrett 385-72 Straight Edge is the perfect addition to your toolbox. It is made of high quality steel for durability and accuracy. The beveled edge makes it easy to use, while the no graduations ensure that you can rely on it for all your measuring needs. Its length measures 72" and width 3 5/32". You will find countless uses for this Starrett 385-72 Straight Edge in your everyday work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPT (5PXH0)
- MAG-MATE Air Tool Holder Rack, 12 in.Lx3/8 in.Slot (ATH12-038)
- CRESCENT 12" Adjustable Black Oxide Wrench - Boxed (AT212BK)
- MILWAUKEE TOOL 3/8 in Drive Deep Well Socket Set SAE 10 Pieces 5/16 in to 7/8 in , Chrome (48-22-9405)
- STARRETT Steel Rule, Flexible, 150mm, Type 35 Grad (C635-150)
- STARRETT Steel Rule, End Graduations, 6 In, 4R Grad (C604RE-6)
- STARRETT Steel Rule, Flexible, 300mm, Type 34 Grad (C334-300)
- STARRETT Straight Edge 36IN (387-36)
- STARRETT Steel Rule, Spring Tempered, 12 In, 4R Grad (C604R-12)
- STARRETT Steel Rule, Flexible, 12 In, 5R Grad (C305R-12)
- JOHNSON LEVEL & TOOL 36 ALU Yardstick (J236)
- Starrett Rulers and Straight Edges