Shop All Micrometer Accessories
Starrett
Steel/Vinyl Case Micrometers, 1"
Mfr # 910
Zoro # G2348497
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating Not Rated
Product Information
- Brand Starrett
- MFR # 910
- Zoro # G2348497
- UPC # 049659553970
- Country of Origin United States
- Category Micrometer Accessories
Details
Item | Steel/Vinyl Case Micrometers,1" |
IP Rating | Not Rated |
Description
Steel/Vinyl Case Micrometers,1 In., IP Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA Solid Blade, 18mm W, PK3 (LWB-3B)
- SUPER TOOL Chucking Reamer, 7/8 In., 6 Flute, Carb Tip (55256)
- STM MT3 MT5 Morse Taper Sleeve (420345)
- POWERBUILT 8Pc 3/8" Drive Metric Hex Bit Sockets (642405)
- STARRETT Movable Bridge, 24"/600mm (PT06135)
- STARRETT Depth Rod, 8"-9" for 749 Depth Micrometer (PT99459)
- STARRETT Depth Rod, 1"-2" for 446 Depth Micrometer (PT99382)
- STARRETT Micrometer Head (460B)
- STARRETT Rod Only 1/4IN (657X)
- STARRETT Depth Rod, 0-1" 443/445 Depth Micrometers (PT99341)
- STARRETT End Measuring Rod, 1/4 In, w/Rubber Handle (234A-2)
- Starrett Micrometer Accessories